PRCPLG2 - 2" Plasti-Bond Coupling

Plastibond

  • $33.06 (Each)
  • $33.06 (Each)

  • $991.78 (Per 30)

  • $3,305.95 (Per 100)

In-Stock: 2 available locally (Nashville RDC, TN) ( change location)
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
PRCPLG2
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-2
Description
2" Plasti-Bond Coupling
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 30 Standard Package; 2 Inch Trade Size; Threaded End Type; REDH2OT[R] Brand
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200665 / 00784011200665
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.06 (Each)
Carton
$33.06 (Each)
Standard Packaging
$991.78 (Per 30)
Stock Availability
Nashville RDC
2 (Check another store)
All Stores
1,401
Resources
Images
 
 
PRCPLG2 - Large Image
Attachments
 
 
PRCPLG2 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Additional Information
Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Outside Diameter 2.969 Inch; Thread Size 11-1/2 TPI
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2" PLASTI-BOND COUPLING
Extra Long Description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 30 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 30 STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; REDH2OT[R] BRAND
Product Type
Coupler
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-2
Model
Series PRCPLG
GTIN
00784011200665
UPC
784011200665
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
30
Weight per each
0.93
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRCPLG2.
Jump To:

Similar Items

Similar items are close alternatives to PRCPLG2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat