PRCPLG1 - 1" Plasti-Bond Coupling

Plastibond

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 73 available locally (Denver, CO) ( change location)
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
PRCPLG1
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-1
Description
1" Plasti-Bond Coupling
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200634 / 00784011200634
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Denver
73 (Check another store)
All Stores
2,266
Resources
Attachments
 
 
PRCPLG1 - Specification Sheet
Images
 
 
PRCPLG1 - Large Image
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1" PLASTI-BOND COUPLING
Extra Long Description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE
Product Type
Coupler
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-1
GTIN
00784011200634
UPC
784011200634
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
50 FT
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRCPLG1.
Jump To:

Similar Items

Similar items are close alternatives to PRCPLG1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat