PBC1051SPC - 1" Plasti-Bond Pipe Strap

Plasti-Bond

  • $21.91 (Each)
  • $21.91 (Each)

  • $2,191.12 (Per 100)

In-Stock: 19 available locally (Athens, TX) ( change location)
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
PBC1051SPC
Manufacturer
Plasti-Bond
Manufacturer's Part Number
PBC105-1
Description
1" Plasti-Bond Pipe Strap
Conduit Strap, Conduit to Strut Type; 14 Gauge Ferrous Metal Material; 20 Mil Gray PVC Coated (Exterior) Finish; 2-Piece Construction; 1 Inch Trade Size; REDH2OT[R] Brand; Approval Ul (Canada and Us), Etl; Includes Stainless Steel Hardware
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31151901 - Metal straps
UPC/GTIN
784011211876 / 00784011211876
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.91 (Each)
Carton
$21.91 (Each)
Stock Availability
Athens
19 (Check another store)
Tyler
0
All Stores
754
Resources
Attachments
 
 
PBC1051SPC - Specification Sheet
Images
 
 
PBC1051SPC - Large Image
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
14 Gauge Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated (Exterior)
Descriptions
Additional Information
Approval UL (Canada and US), ETL; Includes Stainless Steel Hardware
Commodity Description
Rigid Conduit Fittings - Steel
Construction
2-Piece
Description
1" PLASTI-BOND PIPE STRAP
Extra Long Description
STRUT TO CONDUIT TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 1 INCH TRADE SIZE; THICKNESS 14 GAUGE (METAL); APPLICABLE STANDARD ISO 9001
Long Description
CONDUIT STRAP, CONDUIT TO STRUT TYPE; 14 GAUGE FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED (EXTERIOR) FINISH; 2-PIECE CONSTRUCTION; 1 INCH TRADE SIZE; REDH2OT[R] BRAND; APPROVAL UL (CANADA AND US), ETL; INCLUDES STAINLESS STEEL HARDWARE
Product Type
Conduit Strap
Manufacturer Information
Brand
PLASTI-BOND
Manufacturers Part Number
PBC105-1
Model
Series PBC105
GTIN
00784011211876
UPC
784011211876
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
CONDUIT TO STRUT
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 754

Location search:

Greater Tyler Area

Location Stock Available
Athens
19 View Store

A-L

Location Stock Available
Gonzales
20 View Store
Kenedy
13 View Store

M-Z

Location Stock Available
Mineral Wells
29 View Store

* All prices subject to change.

Begin Live Chat