PB114 - 1-1/4" Plasti-Bond Conduit

Plastibond

  • $19.75 (Each)
  • $19.75 (Each)

  • $197.49 (Per 10)

  • $1,974.91 (Per 100)

  • $17,971.68 (Per 910)

In-Stock: 40 available locally (Henderson, TX) ( change location)
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
PB114
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1-1/4
Description
1-1/4" Plasti-Bond Conduit
Galvanized Steel Rigid Conduit, Steel Material; 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Finish; 10 Foot; 1.394 Inch Inner Diameter; 1.74 Inch Outer Diameter; Ul (Canada and Us), Ul 6, Csa C22.2, Etl Approval
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200047 / 00784011200047
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.75 (Each)
Carton
$197.49 (Per 10)
Standard Packaging
$17,971.68 (Per 910)
Stock Availability
Henderson
40 (Check another store)
Nacogdoches
0
All Stores
6,360
Resources
Images
 
 
PB114 - Large Image
Attachments
 
 
PB114 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Inner Diameter
1.394 INCH
Length
10 Foot
Outer Diameter
1.74 INCH
Descriptions
Additional Information
Thread Protector Cap Color Red
Commodity Description
Galvanized Rigid Steel Conduit
Description
1-1/4" PLASTI-BOND CONDUIT
Extra Long Description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Product Type
Galvanized Steel Rigid Conduit
Additional Information
Applicable Standard
ISO 9001
End Style
Threaded
Wall Thickness
0.133 INCH
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHCONDUIT-1-1/4
GTIN
00784011200047
UPC
784011200047
Taxonomies, Classifications, and Categories
Category Description
Plastibond, Fiberglass Conduit & Fittings
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
910 Foot
Weight
217 Pound per 100 Foot
Weight per each
2.17
Carton
10
Package
910
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat