TP9708 - 1/4 X 4 Rotary Percussion Masonry Bit

Peco Fasteners

  • $9.82 (Each)
  • $9.82 (Each)

In-Stock: 3 available locally (Centennial, CO) ( change location)
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
TP9708
Manufacturer
Peco Fasteners
Manufacturer's Part Number
TP9708
Description
1/4 X 4 Rotary Percussion Masonry Bit
Rotary Percussion Masonry Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, Carbide (Tip) Material, 4 In Overall Length, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112843 - Hand drill bit for stone
UPC/GTIN
705591872325 / 00705591872325
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.82 (Each)
Stock Availability
Centennial
3 (Check another store)
Denver
0
All Stores
278
Resources
Specifications Sheets
 
 
TP9708 - Specification Sheet
Images
 
 
TP9708 - Small Image
 
TP9708 - Large Image
Attachments
 
 
TP9708 - Specification Sheet
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
Carbide (Tip)
Dimensions and Weight
Overall Length
4 in
Descriptions
Description
1/4 X 4 ROTARY PERCUSSION MASONRY BIT
Extra Long Description
PECO TP9708 1/4X4 ROTARY PERCUSSION
Long Description
Rotary Percussion Masonry Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, Carbide (Tip) Material, 4 in Overall Length, 0.04 lb
Product Type
Rotary Percussion Masonry Bit
Short Description
Rotary Percussion Masonry Bit, 1/4 in, 1/4 in Shank
Additional Information
Bit Size
1/4 in
Package Quantity
10 PK
Shank Diameter
1/4 in
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
TP9708
GTIN
00705591872325
UPC
705591872325
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hi Speed Drill
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Brick;Concrete;Tile;Slate;Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP9708.
Jump To:

Similar Items

Similar items are close alternatives to TP9708, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat