38X114FWZJ - 3/8 X 1-1/4 Fender Washer Zinc

Peco Fasteners

  • $22.33 (Per 100)
  • $0.22 (Each)

  • $22.33 (Per 100)

  • $267.96 (Per 1,200)

In-Stock: 1,200 available locally (North Austin, TX) ( change location)
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
38X114FWZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X114FWZJ
Description
3/8 X 1-1/4 Fender Washer Zinc
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/4 In (Od) Diameter, 0.08 In Thickness, 3/8 In Inside, 1-1/4 In Outside Diameter, 2.11 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
705591962705 / 00705591962705
Weight per unit
0.0212 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$22.33 (Per 100)
Standard Packaging
$267.96 (Per 1,200)
Stock Availability
North Austin
1,200 (Check another store)
Austin RDC
14,200
All Stores
210,600
Resources
Images
 
 
38X114FWZJ - Small Image
 
38X114FWZJ - Large Image
 
38X114FWZJ - Large Image
Attachments
 
 
38X114FWZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID);1-1/4 in (OD)
Thickness
0.08 in
Descriptions
Description
3/8 X 1-1/4 FENDER WASHER ZINC
Extra Long Description
PECO 38X114FWZJ 3/8X1-1/4 FENDER WA
Long Description
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/4 in (OD) Diameter, 0.08 in Thickness, 3/8 in Inside, 1-1/4 in Outside Diameter, 2.11 lb
Product Type
Fender Washer
Short Description
Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/4 in (OD), 0.08" Thickness
Additional Information
Inside Diameter
3/8 in
Outside Diameter
1-1/4
Package Quantity
100 JR
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X114FWZJ
GTIN
00705591962705
UPC
705591962705
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
Minimum Qty
100
Packaging
Weight
2.11 lb
Weight per each
0.0212
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 210,600

Location search:
These alternate items can be purchased instead of 38X114FWZJ.
Jump To:

Similar Items

Similar items are close alternatives to 38X114FWZJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat