38RCZJ - 3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $54.84 (Per 100)
  • $0.55 (Each)

  • $54.84 (Per 100)

  • $329.04 (Per 600)

In-Stock: 100 available locally (San Antonio, TX) ( change location)
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
38RCZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38RCZJ
Description
3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 1-1/8 In Length, Zinc, 3/8 In - 16 Thread Size, 0.375 In Diameter, Hex Drive, 1.13 In Thickness, 0.577 In Outside Diameter, 3.799 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591962361 / 00705591962361
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.55 (Each)
Carton
$54.84 (Per 100)
Standard Packaging
$329.04 (Per 600)
Stock Availability
San Antonio
100 (Check another store)
San Antonio RDC
300
All Stores
24,800
Resources
Images
 
 
38RCZJ - Small Image
 
38RCZJ - Large Image
 
38RCZJ - Large Image
Attachments
 
 
38RCZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Diameter
0.375 in
Length
1-1/8 in
Thickness
1.13 in
Width
3/8
Descriptions
Description
3/8-16 (1-1/8 LONG) HEX ROD COUPLING NUT ZINC
Extra Long Description
PECO 38RCZJ 3/8-16(1-1/8LNG) HXROD
Long Description
Coupling Nut, Steel, Hex Head, 1-1/8 in Length, Zinc, 3/8 in - 16 Thread Size, 0.375 in Diameter, Hex Drive, 1.13 in Thickness, 0.577 in Outside Diameter, 3.799 lb/EA
Product Type
Coupling Nut
Short Description
Coupling Nut, Steel, 1-1/8 in L
Additional Information
Drive Type
Hex
Gauge
16
Head Style
Hex
Outside Diameter
0.577 in
Package Quantity
100 JR
Standards Met
ANSI/ASME B18.2.2
Thread Size
3/8 in - 16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38RCZJ
GTIN
00705591962361
UPC
705591962361
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
Minimum Qty
100
Packaging
Weight
3.799 lb/EA
Weight per each
0.038
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,800

Location search:
These alternate items can be purchased instead of 38RCZJ.
Jump To:

Similar Items

Similar items are close alternatives to 38RCZJ, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat