WPRB1 - Weather Proof Cover Round Blank W/ Gasket

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

In-Stock: 9 available locally (Searcy, AR) ( change location)
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
WPRB1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB1
Description
Weather Proof Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007117059 / 0785007117059 / 00785007117059
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Searcy
9 (Check another store)
Little Rock
21
All Stores
905
Resources
Images
 
 
WPRB1 - Small Image
 
WPRB1 - Large Image
 
WPRB1 - Large Image
Attachments
 
 
WPRB1 - Specification Sheet
Specifications Sheets
 
 
WPRB1 - Specification Sheet
Other Links
 
 
WPRB1 - Other
 
WPRB1 - Other
 
WPRB1 - Other
Brochures
 
 
WPRB1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF COVER ROUND BLANK W/ GASKET
Extra Long Description
PAS WPRB1 WP COVER ROUND BLANK W/ G
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray.
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Package Quantity
10 CT
Standards Met
UL Listed;ECCN EAR99
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB1
Sub Brand
Pass & Seymour
GTIN
00785007117059
UPC
785007117059
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.25 lb/EA
Weight per each
0.248
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPRB1.
Jump To:

Similar Items

Similar items are close alternatives to WPRB1, though they may not be 100% alike.

Cross Referenced

These items are similar to WPRB1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11101 Mulberry 00095327111010
30381 Mulberry 00095327303811
WPRB1 Legrand Pass & Seymour 00785007117059
TRC Perfect Line n/a
39846S Raco n/a
RBC Teddico-BWF n/a
SB Thomas & Betts 00785991036183
SS-B Thomas & Betts 00042269717107
RB53740 Bryant Electric 00781786537408
TP7158 Eaton Wiring Devices 00786189071580
36850 Morris 00601986368506
5374-0 Raco 00050169537404
BC300S Raco 00092326110051
XC RAB Lighting 00019813934501
RBC-V Teddico-BWF 00087115201003

* All prices subject to change.

Begin Live Chat