WPG2 - Weather Proof Cover Flanged Inlets/Outlets 2.32

Legrand-Pass & Seymour

  • $87.13 (Each)
  • $87.13 (Each)

  • $871.27 (Per 10)

  • $8,712.74 (Per 100)

In-Stock: 1 available locally (Lafayette, LA) ( change location)
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
WPG2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPG-2
Description
Weather Proof Cover Flanged Inlets/Outlets 2.32
Weather Proof Cover, 1 Gang, 4.57 (W) X 2.85 (H) In, Screw Mount, Thermoplastic, Gray, 0.2900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007065329 / 0785007065329 / 00785007065329
Weight per unit
0.2945 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.13 (Each)
Carton
$87.13 (Each)
Standard Packaging
$871.27 (Per 10)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
0
All Stores
152
Resources
Images
 
 
WPG2 - Small Image
 
WPG2 - Large Image
 
WPG2 - Large Image
Other Links
 
 
WPG2 - Other
 
WPG2 - Other
 
WPG2 - Other
 
WPG2 - Other
Attachments
 
 
WPG2 - Specification Sheet
Brochures
 
 
WPG2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box Mount
Material
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.57 x 2.85
Descriptions
Description
WEATHER PROOF COVER FLANGED INLETS/OUTLETS 2.32
Extra Long Description
PAS WPG2 WP CVR FLANGED INLETS/OUTL
Features
Industrial Grade Weatherproof Lift Cover, 2.32" Diameter Opening to Accommodate 20A/30A Turnlok, For Flanged Inlet/Outlet, Gray
Long Description
Weather Proof Cover, 1 Gang, 4.57 (W) x 2.85 (H) in, Screw Mount, ThermoPlastic, Gray, 0.2900 lb
Product Type
Weatherproof Cover
Short Description
1 Gang, Screw Mount, Weather Proof Cover, Gray
Special Features
Opening 1.96 in Diameter
Additional Information
Dimensions
4.57 (W) x 2.85 (H) in
Indoor/Outdoor
Outdoor
Mounting Type
Screw Mount
Number Of Outlet
1
Number Of Outlets
1.0
Package Quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPG2
GTIN
00785007065329
UPC
785007065329
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Trade Size
Amperage
20.0
Packaging
Weight
0.2900 lb
Weight per each
0.2945
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Standard
CULUS, UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPG2.
Jump To:

Similar Items

Similar items are close alternatives to WPG2, though they may not be 100% alike.

Cross Referenced

These items are similar to WPG2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7770 Bryant Electric 781786629905
WPC2 Bryant Electric 00781786001572
7770 Eaton Wiring Devices 00040893052618
WP2 Eaton Wiring Devices 00040893626093
HBL7770 Hubbell Wiring Device-Kellems 00783585809519
WP2 Hubbell Wiring Device-Kellems 00783585392288
7770 Leviton 00078477822586
WP2 Leviton 00078477677766
WP2-EB Leviton 00078477767382
7770 Legrand Pass & Seymour 00785007776607
WPG2 Legrand Pass & Seymour 00785007065329

* All prices subject to change.

Begin Live Chat