WPBP75CC - Weather Proof Accessories Box Plug 3/4 3PK

Legrand-Pass & Seymour

  • $2.14 (Each)
  • $2.14 (Each)

  • $25.63 (Per 12)

  • $213.59 (Per 100)

In-Stock: 1 available locally (Marshall, TX) ( change location)
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
WPBP75CC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBP75-CC
Description
Weather Proof Accessories Box Plug 3/4 3PK
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007264968 / 0785007264968 / 00785007264968
Weight per unit
0.1083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$25.63 (Per 12)
Stock Availability
Marshall
1 (Check another store)
Longview
29
All Stores
1,589
Resources
Images
 
 
WPBP75CC - Small Image
 
WPBP75CC - Large Image
 
WPBP75CC - Large Image
Other Links
 
 
WPBP75CC - Other
 
WPBP75CC - Other
Brochures
 
 
WPBP75CC - Brochure
Attachments
 
 
WPBP75CC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5"
Descriptions
Description
WEATHER PROOF ACCESSORIES BOX PLUG 3/4 3PK
Extra Long Description
PAS WPBP75CC WP ACCESSORIES BOX PLU
Features
Weatherproof Threaded Closure Plug 3/4", Gray.
Long Description
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.11 lb/EA
Product Type
Weatherproof Closure Plug
Short Description
3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
For Use With
Interior and Exterior;Universal Aluminum Mounting Plates
Made In USA
yes
Mounting Type
Screw Mount
Package Quantity
12 CT
Standards Met
UL Listed;ECCN EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBP75CC
Sub Brand
Pass & Seymour
GTIN
00785007264968
UPC
785007264968
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.11 lb/EA
Weight per each
0.1083
Carton
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,589

Location search:
These alternate items can be purchased instead of WPBP75CC.
Jump To:

Similar Items

Similar items are close alternatives to WPBP75CC, though they may not be 100% alike.

Cross Referenced

These items are similar to WPBP75CC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30292 GENERAL ELECTRIC n/a
52700 GENERAL ELECTRIC n/a
PC3/4PL GENERAL ELECTRIC n/a
WPBP75CC Legrand Pass & Seymour 00785007264968

* All prices subject to change.

Begin Live Chat