WPBD43 - Weather Proof Deep Box 1G 3 Hole 1

Legrand-Pass & Seymour

  • $17.22 (Each)
  • $17.22 (Each)

  • $137.77 (Per 8)

  • $1,722.10 (Per 100)

In-Stock: 2 available locally (Tyler, TX) ( change location)
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
WPBD43
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD43
Description
Weather Proof Deep Box 1G 3 Hole 1
Weatherproof Gang Box, Powder Paint, Gray, 23 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 In Knockout Size, 3 Knockouts, Wall Mount, 1 Outlet, 4.59 In Length, 2.82 In Width, 2.75 In Height, 0.91 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116021 / 0785007116021 / 00785007116021
Weight per unit
0.9144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.22 (Each)
Carton
$17.22 (Each)
Standard Packaging
$137.77 (Per 8)
Stock Availability
Tyler
2 (Check another store)
All Stores
581
Resources
Images
 
 
WPBD43 - Small Image
 
WPBD43 - Large Image
 
WPBD43 - Large Image
Other Links
 
 
WPBD43 - Other
 
WPBD43 - Other
Brochures
 
 
WPBD43 - Brochure
Attachments
 
 
WPBD43 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.75 in
Length
4.59 in
Size
5"
Width
2.82 in
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF DEEP BOX 1G 3 HOLE 1
Extra Long Description
PAS WPBD43 WP DEEP BOX 1G 3 HOLE 1
Features
Weatherproof 1 Gang Deep Box, 3 Hole 1" 23 Cu.In. with Threaded Holes, Gray (1 Hole Each Side, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 23 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1 in Knockout Size, 3 Knockouts, Wall Mount, 1 outlet, 4.59 in Length, 2.82 in Width, 2.75 in Height, 0.91 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 23 cu. in, Gray, 1 Gang, Three 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Box Depth
Deep
Cable Entry
Bottom, Back, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1 in
Mounting Type
Wall Mount
Number Of Knockouts
3
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBD43
Sub Brand
Pass & Seymour
GTIN
00785007116021
UPC
785007116021
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
0.91 lb/EA
Weight per each
0.9144
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
23 cu.in
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPBD43.
Jump To:

Similar Items

Similar items are close alternatives to WPBD43, though they may not be 100% alike.

Cross Referenced

These items are similar to WPBD43 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53870 Bryant Electric 00781786538702
TP7082 Eaton Wiring Devices 00786189070828
36110 Morris 00601986361101
30589 Mulberry 00095327305891
WPBD43 Legrand Pass & Seymour 00785007116021
5387-0 Raco 00050169538708
DB-100V Teddico-BWF 00087115271082
IHD3-3 Thomas & Betts 00042269393325
WDM110 Appleton Electric 00687855030620
WDX110 Appleton Electric 00687855030682
1DB100-3 Orbit Industries 00835243005723
WDB13100 Topaz 00751338850798

* All prices subject to change.

Begin Live Chat