WPB232 - Weather Proof Box 2G 3 Hole 1/2

Legrand-Pass & Seymour

  • $15.44 (Each)
  • $15.44 (Each)

  • $77.22 (Per 5)

  • $1,544.44 (Per 100)

In-Stock: 1 available locally (Little Rock, AR) ( change location)
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
WPB232
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB232
Description
Weather Proof Box 2G 3 Hole 1/2
Weatherproof Cover, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116328 / 0785007116328 / 00785007116328
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.44 (Each)
Carton
$15.44 (Each)
Standard Packaging
$77.22 (Per 5)
Stock Availability
Little Rock
1 (Check another store)
All Stores
503
Resources
Images
 
 
WPB232 - Small Image
 
WPB232 - Large Image
 
WPB232 - Large Image
Other Links
 
 
WPB232 - Other
 
WPB232 - Other
 
WPB232 - Other
Attachments
 
 
WPB232 - Specification Sheet
Brochures
 
 
WPB232 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Cover
Material
Die-Cast Aluminum
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Size
5"
Width
4.50 in
Descriptions
Construction
Dustproof
Description
WEATHER PROOF BOX 2G 3 HOLE 1/2
Extra Long Description
PAS WPB232 WP BOX 2G 3 HOLE 1/2
Features
Weatherproof 2 Gang Box 3 hole 1/2", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back)
Long Description
Weatherproof Cover, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.07 lb/EA
Product Type
Weatherproof Cover
Short Description
Weatherproof Cover, 30.5 cu. in, Gray, 2 Gangs
Special Features
Heavy Duty Die Cast Aluminum
Additional Information
Box Depth
Shallow
Cable Entry
Back, Bottom, Top
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Indoor/Outdoor
Both
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number Of Knockouts
3.0
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
1 CT;5 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB232
Sub Brand
Pass & Seymour
GTIN
00785007116328
UPC
785007116328
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.07 lb/EA
Weight per each
1.068
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
30.5 cu.in
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB232.
Jump To:

Similar Items

Similar items are close alternatives to WPB232, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB232 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53330 Bryant Electric 00781786533301
TP7086 Eaton Wiring Devices 00786189070866
36210 Morris 00601986362108
30233 Mulberry 00095327302333
WPB232 Legrand Pass & Seymour 00785007116328
5333-0 Raco 00050169533307
DB350S Raco 00092326110112
BD3 RAB Lighting 00019813905105
2503-1 Teddico-BWF 00087115025036
TGB-5V Teddico-BWF 00087115190000
2IH3-1 Thomas & Betts 00042269394186
D2IH3-1 Thomas & Betts 00042269810280
LT11 Thomas & Betts n/a
WSM250 Appleton Electric 00687855030033
2B50-3 Orbit Industries 00835243005815
S400E Thomas & Betts 00042269654259
WB2350 Topaz 00751338818842
XWB7 Topaz n/a
S400CN ABB Low Voltage Products 00422693376024
2GM53-GY Leviton 00078477810019

* All prices subject to change.

Begin Live Chat