WPB13 - Weather Proof Cover 3 Hole 1/2

Legrand-Pass & Seymour

  • $5.29 (Each)
  • $5.29 (Each)

  • $52.85 (Per 10)

  • $528.51 (Per 100)

In-Stock: 13 available locally (El Paso, TX) ( change location)
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
WPB13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB13
Description
Weather Proof Cover 3 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007116236 / 0785007116236 / 00785007116236
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$5.29 (Each)
Standard Packaging
$52.85 (Per 10)
Stock Availability
El Paso
13 (Check another store)
All Stores
532
Resources
Images
 
 
WPB13 - Small Image
 
WPB13 - Large Image
 
WPB13 - Large Image
Other Links
 
 
WPB13 - Other
 
WPB13 - Other
Brochures
 
 
WPB13 - Brochure
Attachments
 
 
WPB13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Cover
Material
Stainless Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Diameter
4 in
Size
5"
Descriptions
Construction
Dustproof
Description
WEATHER PROOF COVER 3 HOLE 1/2
Extra Long Description
PAS WPB13 WP COVER 3 HOLE 1/2
Features
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Gray.
Long Description
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.44 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, Three 1/2" Hole
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Both
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
1
Package Quantity
1 ct
Standards Met
UL Listed;ECCN EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB13
Sub Brand
Pass & Seymour
GTIN
00785007116236
UPC
785007116236
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.44 lb/EA
Weight per each
0.436
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB13.
Jump To:

Similar Items

Similar items are close alternatives to WPB13, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PMCS2 Barron Lighting Group n/a
WPS-2 Big Beam n/a
RB51890 Bryant Electric 00781786518902
TP7320 Eaton Wiring Devices 00786189073201
12805-E Emergi-Lite n/a
37330 Morris 00601986373302
30361 Mulberry 00095327303613
WPB13 Legrand Pass & Seymour 00785007116236
MP2 Philips Luminaires n/a
5189-0 Raco 00050169518908
5189-5 Raco 00050169518953
LV130S Raco 00092326110457
R14-3 RAB Lighting 00019813930305
813-1 Teddico-BWF 00087115008138
RC-3V Teddico-BWF 00087115280565
C3-PL Thomas & Betts n/a
DLC-31 Thomas & Betts 00042269810341
LC-31 Thomas & Betts 00042269735354
WC1350 O-Z Gedney 00687855030118
WPB12 Legrand Pass & Seymour 00785007116229
S203 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat