WP3481WH - Standard F-Connector WH (M20)

Legrand-On-Q

  • $2.59 (Each)
  • $2.59 (Each)

  • $51.80 (Per 20)

  • $310.80 (Per 120)

In-Stock: 70 available locally (Arlington Branch, TX) ( change location)
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
WP3481WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3481-WH
Description
Standard F-Connector WH (M20)
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428024774 / 0804428024774 / 00804428024774
Weight per unit
0.0425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Carton
$51.80 (Per 20)
Standard Packaging
$310.80 (Per 120)
Stock Availability
Arlington Branch
70 (Check another store)
DFW RDC
121
All Stores
974
Resources
Images
 
 
WP3481WH - Small Image
 
WP3481WH - Large Image
 
WP3481WH - Large Image
Attachments
 
 
WP3481WH - Specification Sheet
Other Links
 
 
WP3481WH - Other
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
White
Descriptions
Description
STANDARD F-CONNECTOR WH (M20)
Extra Long Description
OnQ WP3481WH STANDARD F-CONNECTOR W
Features
This high quality insert is for use in all Keystone Wall Plates.
Long Description
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 lb/EA
Product Type
Keystone Insert
Short Description
Keystone Insert, Type F, White, Plastic
Special Features
Extra Long For Easy Connections;Snap-In Identification Icons
Additional Information
Connector Type
Type F
For Use With
Keystone Wall Plate
Mounting Type
Wall Mount
Package Quantity
20 CT
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3481WH
GTIN
00804428024774
UPC
804428024774
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.0400 lb/EA
Weight per each
0.0425
Carton
20
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3481WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3481WH, though they may not be 100% alike.

Cross Referenced

These items are similar to WP3481WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
107B9FWH GENERAL ELECTRIC n/a
107BFCWH GENERAL ELECTRIC n/a
WP3481-WH Legrand Pass & Seymour 00804428024774

* All prices subject to change.

Begin Live Chat