WP3476BE - Cat 6 QC A/B Keystone Conn BL (M10)

Legrand-On-Q

  • $7.20 (Each)
  • $7.20 (Each)

  • $72.00 (Per 10)

  • $432.00 (Per 60)

In-Stock: 3 available locally (Stafford, TX) ( change location)
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
WP3476BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476-BE
Description
Cat 6 QC A/B Keystone Conn BL (M10)
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223300 - Datacom and network connectivity installation devices and equipment
UPC/EAN/GTIN
804428036722 / 0804428036722 / 00804428036722
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.20 (Each)
Carton
$72.00 (Per 10)
Standard Packaging
$432.00 (Per 60)
Stock Availability
Stafford
3 (Check another store)
Houston RDC
233
All Stores
1,319
Resources
Images
 
 
WP3476BE - Small Image
 
WP3476BE - Large Image
 
WP3476BE - Large Image
Attachments
 
 
WP3476BE - Specification Sheet
Other Links
 
 
WP3476BE - Other
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
Blue
Dimensions and Weight
Height
0.87 in;22 mm
Length
1.18 in;30 mm
Width
0.665 in;16.9 mm
Descriptions
Description
CAT 6 QC A/B KEYSTONE CONN BL (M10)
Extra Long Description
PAS WP3476BE CAT 6 QC A/B KEYSTONE
Features
Quick Connect Compatible
Long Description
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb
Product Type
Keystone Insert
Short Description
Keystone Insert, Blue, Plastic, 60 PK
Special Features
RJ25 Configuration;Wall Plated Mount
Additional Information
Cable Type
CAT6
Category Level
6
Connection Type
Snap-In
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-10 °C
Package Quantity
60 PK
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3476BE
GTIN
00804428036722
UPC
804428036722
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.04 lb
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Standard
UL (UL/ANSI 1863), CSA (CAN/CSA-C22.2 No. 182.4-1990), IEEE 802.3an 10GBase-T, TIA 568-B.2-10, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat