WP3475WH - Cat 5E QC A/B Keystone Conn WH (M10)

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 60)

In-Stock: 7 available locally (Athens, TX) ( change location)
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
WP3475WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475-WH
Description
Cat 5E QC A/B Keystone Conn WH (M10)
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223300 - Datacom and network connectivity installation devices and equipment
UPC/EAN/GTIN
804428036715 / 0804428036715 / 00804428036715
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Athens
7 (Check another store)
Tyler
56
All Stores
610
Resources
Images
 
 
WP3475WH - Small Image
 
WP3475WH - Large Image
 
WP3475WH - Large Image
 
WP3475WH - Large Image
Attachments
 
 
WP3475WH - Specification Sheet
Brochures
 
 
WP3475WH - Brochure
Other Links
 
 
WP3475WH - Other
 
WP3475WH - Other
 
WP3475WH - Other
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
White
Dimensions and Weight
Height
0.87 in;22 mm
Length
1.18 in;30 mm
Width
0.665 in;16.9 mm
Descriptions
Description
CAT 5E QC A/B KEYSTONE CONN WH (M10)
Extra Long Description
PAS WP3475WH CAT 5E QC A/B KEYSTONE
Features
Quick Connect Compatible
Long Description
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb
Product Type
Keystone Insert
Short Description
RJ45 Keystone Insert, White, Plastic, 60 PK
Special Features
RJ25 Configuration;Wall Plated Mount
Additional Information
Cable Type
CAT5e
Category Level
5
Connection Type
Snap-In
Maximum Operating Temperature
+60 °C
Minimum Operating Temperature
-10 °C
Package Quantity
60 PK
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3475WH
GTIN
00804428036715
UPC
804428036715
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.04 lb
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
Environmental Conditions
0 to 93% (relative humidity, non-condensing)
Standard
UL (UL/ANSI 1863), CSA (CAN/CSA-C22.2 No. 182.4-1990), IEEE 802.3an 10GBase-T, TIA 568-B.2-10, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3475WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3475WH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat