WP3475WH - Cat 5E QC A/B Keystone Conn WH (M10)

Legrand-On-Q

  • $4.16 (Each)
  • $4.16 (Each)

  • $41.60 (Per 10)

  • $249.60 (Per 60)

In-Stock: 10 available locally (Colorado Springs, CO) (change location)
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
WP3475WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475WH
Description
Cat 5E QC A/B Keystone Conn WH (M10)
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036715 / 00804428036715
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$41.60 (Per 10)
Standard Packaging
$249.60 (Per 60)
Stock Availability
Colorado Springs
10 (Check another store)
Denver
30
All Stores
1,230
Resources
Images
 
 
WP3475WH - Large Image
 
WP3475WH - Small Image
 
WP3475WH - Large Image
 
WP3475WH - Large Image
Brochures
 
 
WP3475WH - Brochure
Other Links
 
 
WP3475WH - Other
 
WP3475WH - Other
 
WP3475WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
White
Finish
Smooth plastic
Dimensions and Weight
Length
1.18 in;30 mm
Width
0.665 in;16.9 mm
Height
0.87 in;22 mm
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Keystone Insert
Long Description
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb
Short Description
RJ45 Keystone Insert, White, Plastic, 60 PK
Special Features
RJ25 Configuration;Wall Plated Mount
extra long description
OnQ WP3475WH CAT 5E QC A/B KEYSTONE
Description
CAT 5E QC A/B KEYSTONE CONN WH (M10)
Additional Information
Category Level
5
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+60 °C
package quantity
60 PK
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Connection Type
Snap-In
Manufacturer Information
Manufacturers Part Number
WP3475WH
Brand
Pass & Seymour/Legrand
GTIN
00804428036715
UPC
804428036715
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 5e Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.04 lb
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3475WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3475WH, though they may not be 100% alike.

Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White
  • Our Part #: 55475EW
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5547-5EW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($394.50) ·
55475EW - Eaton Wiring Devices

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat