WP3412WH - Decor Outlet Strap 2 Port WH (M10)

Legrand-On-Q

  • $1.95 (Each)
  • $1.95 (Each)

  • $19.50 (Per 10)

  • $117.00 (Per 60)

In-Stock: 5 available locally (Jacksonville, TX) ( change location)
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
WP3412WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3412-WH
Description
Decor Outlet Strap 2 Port WH (M10)
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
804428024576 / 0804428024576 / 00804428024576
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$19.50 (Per 10)
Standard Packaging
$117.00 (Per 60)
Stock Availability
Jacksonville
5 (Check another store)
Nacogdoches
11
All Stores
633
Resources
Images
 
 
WP3412WH - Small Image
 
WP3412WH - Large Image
 
WP3412WH - Large Image
Attachments
 
 
WP3412WH - Specification Sheet
Other Links
 
 
WP3412WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.19 in;10.6 cm
Length
0.28 in;7 mm
Thickness
0.065
Width
1.65 in;4.2 cm
Descriptions
Construction
Cycolac FR15U ABS, Injection molded plastic
Description
DECOR OUTLET STRAP 2 PORT WH (M10)
Extra Long Description
PAS WP3412WH DECOR OUTLET STRAP 2 P
Features
The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.
Long Description
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 in Length, 1.65 in Width, 4.19 in Height, 0.01 lb
Product Type
Decorator Outlet Strap
Short Description
Decorator Outlet Strap, 2 Port, White, High Impact Flame Retardant Plastic
Special Features
Wall Box Mount
Additional Information
Connection Type
Snap-In
Cutout
2 Keystone
Mounting Type
Box
Number Of Ports
2
Orientation
Vertical
Package Quantity
60 PK
Wall Plate Type
Keystone, Wall Plate Insert
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3412WH
GTIN
00804428024576
UPC
804428024576
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Standard
UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3412WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3412WH, though they may not be 100% alike.

Cross Referenced

These items are similar to WP3412WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS612W Bryant Electric 00883778501005
5522-5EW Eaton Wiring Devices 00032664629327
45-5972-BU GC-Waldom Electronics 00010151397331
ISF2W Hubbell Wiring Device-Kellems 00662620831831
41642-W Leviton 00078477800591
88114 Morris 00601986881142
C5EFW Legrand Pass & Seymour 00785007265132
KS226W Legrand Pass & Seymour 00785007861471
WP3412-WH Legrand Pass & Seymour 00804428024576
FPRMF3-W HellermannTyton 00089306232339
107DI2WH GENERAL ELECTRIC n/a
205152 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat