TSD4FBL3PTC - Toggle Slide Dimmer 0-10V FL/Led Tri-Color

Legrand-Pass & Seymour

  • $107.23 (Each)
  • $107.23 (Each)

  • $2,573.52 (Per 24)

In-Stock: 2 available locally (Henderson, TX) ( change location)
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
TSD4FBL3PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSD4FBL3PTC
Description
Toggle Slide Dimmer 0-10V FL/Led Tri-Color
Trademaster® Toggle Slide Tru-Universal Dimmer Is Designed For Use With Virtually Any Lamp Type. This Single Pole 3-Way Switch Is Compatible With Incandescent, Halogen, Elv, CFL, or Led Lighting Options and Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007216981 / 0785007216981 / 00785007216981
Weight per unit
0.2438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.23 (Each)
Standard Packaging
$2,573.52 (Per 24)
Stock Availability
Henderson
2 (Check another store)
Nacogdoches
2
All Stores
23
Resources
Attachments
 
 
TSD4FBL3PTC - Specification Sheet
Images
 
 
TSD4FBL3PTC - Small Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
 
TSD4FBL3PTC - Large Image
Other Links
 
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
 
TSD4FBL3PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Poles
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Gloss
Descriptions
Description
TOGGLE SLIDE DIMMER 0-10V FL/LED TRI-COLOR
Extra Long Description
PAS TSD4FBL3PTC TOGGLE SLIDE DIMMER
Features
Color Change Kit, Low-End Trim (Dim Range)
Long Description
TradeMaster® Toggle Slide Tru-Universal Dimmer is designed for use with virtually any lamp type. This single pole 3-way switch is compatible with incandescent, halogen, ELV, CFL, or LED lighting options and can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility.
Product Type
Toggle Slide Dimmer 0-10V FL/Led Tri
Special Features
Preset
Additional Information
Indoor/Outdoor
Indoor
Load Rating
277V 5A (Fluorescent), 120V 10A (Fluorescent), 277V 5A (LED), 120V 10A (LED)
Load Type
LED, Fluorescent
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Slider, Toggle
Voltage
120/277 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSD4FBL3PTC
GTIN
00785007216981
UPC
785007216981
Trade Size
Amperage
10.0
Packaging
Weight per each
0.2438
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
2 View Store
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store
Texarkana
7 View Store

A-L

Location Stock Available
Benton
2 View Store
Lawrence
8 View Store

M-Z

Location Stock Available
Sulphur Springs
1 View Store

* All prices subject to change.

Begin Live Chat