TR5351LA - SGL Recp TR 20A/125V La

Legrand-Pass & Seymour

  • $12.76 (Each)
  • $12.76 (Each)

  • $127.64 (Per 10)

  • $1,276.44 (Per 100)

In-Stock: 94 available locally (West Wichita, KS) (change location)
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
TR5351LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5351LA
Description
SGL Recp TR 20A/125V La
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241952 / 0785007241952 / 00785007241952
Weight per unit
0.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.76 (Each)
Carton
$127.64 (Per 10)
Standard Packaging
$1,276.44 (Per 100)
Stock Availability
West Wichita
94 (Check another store)
All Stores
98
Resources
Images
 
 
TR5351LA - Small Image
 
TR5351LA - Large Image
 
TR5351LA - Large Image
 
TR5351LA - Video
Brochures
 
 
TR5351LA - Brochure
Other Links
 
 
TR5351LA - Other
 
TR5351LA - Other
 
TR5351LA - Other
 
TR5351LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 20amp 125volt Light Almond
Short Description
20 A, 125 V, Single Receptacle, Light Almond, TR, Sped Grade
Special Features
Dual Mechanical Shutter System to Help Prevent Insertion Of Foreign Objects. Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque Is Greatest.Zinc-Plated Steel Strap for Added Strength. Backed-Out
extra long description
P&S TR5351LA RECEP SGL TAMPER RESIS
Description
SGL RECP TR 20A/125V LA
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Heavy Duty Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5351LA
GTIN
00785007241952
UPC
785007241952
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential receptacles
Trade Size
Amperage
20.0
Packaging
Weight
0.1700 lb
Weight per each
0.1732
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
3 View Store
West Wichita
94 View Store

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TR5351LA.
Jump To:

Similar Items

Similar items are close alternatives to TR5351LA, though they may not be 100% alike.

Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5351LA
  • West Wichita Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5351LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($67.36) · 100 ($673.61) ·
5351LA - Pass & Seymour/Legrand

West Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$6.74

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR1877LABXSP
  • West Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR1877LABXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 22 ($170.28) ·
TR1877LABXSP - Eaton Wiring Devices

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5351LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR201LATR Bryant Electric 00883778301995
TR1877LA Eaton Wiring Devices 00032664668371
TR5351LA Legrand Pass & Seymour 00785007241952

* All prices subject to change.

Begin Live Chat