5351LA - SGL Recp 20A 125V Side-Wire La

Legrand-Pass & Seymour

  • $6.09 (Each)
  • $6.09 (Each)

  • $60.87 (Per 10)

  • $608.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5351LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5351LA
Description
SGL Recp 20A 125V Side-Wire La
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1700 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007535136 / 0785007535136 / 00785007535136
Weight per unit
0.1656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$60.87 (Per 10)
Standard Packaging
$608.68 (Per 100)
Resources
Images
 
 
5351LA - Small Image
 
5351LA - Large Image
 
5351LA - Large Image
Attachments
 
 
5351LA - Specification Sheet
Brochures
 
 
5351LA - Brochure
Other Links
 
 
5351LA - Other
 
5351LA - Other
 
5351LA - Other
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Light Almond, Corrosion Resistant, 0.1700 lb
Features
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Light Almond
Short Description
20 A, 125 V, Straight Blade Receptacle, Light Almond
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
extra long description
P&S 5351LA RECEPT SINGLE 20A 125V S
Description
SGL RECP 20A 125V SIDE-WIRE LA
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5351LA
GTIN
00785007535136
UPC
785007535136
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1700 lb
Weight per each
0.1656
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
CULUS, UL 498
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of 5351LA.
Jump To:

Similar Items

Similar items are close alternatives to 5351LA, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (...
  • Our Part #: 1877LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1877LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($398.00)
1877LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR5351LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR5351LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($115.56) · 100 ($1,155.56)
TR5351LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5351LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1877LA Eaton Wiring Devices 00032664583261
5801-T Leviton 00078477271247
5351LA Legrand Pass & Seymour 00785007535136
1877A GENERAL ELECTRIC n/a
1877LA GENERAL ELECTRIC n/a
HURR2D1LA GENERAL ELECTRIC n/a

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?