TPTELTVLA - 1 Tele/1 F Type Coax In 1G TP PLT La

Legrand-On-Q

  • $7.44 (Each)
  • $7.44 (Each)

  • $743.78 (Per 100)

In-Stock: 2 available locally (Bentonville, AR ) ( change location)
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
TPTELTVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTV-LA
Description
1 Tele/1 F Type Coax In 1G TP PLT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247619 / 0785007247619 / 00785007247619
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.44 (Each)
Carton
$7.44 (Each)
Standard Packaging
$743.78 (Per 100)
Stock Availability
Bentonville
2 (Check another store)
Springdale
0
All Stores
578
Resources
Images
 
 
TPTELTVLA - Large Image
 
TPTELTVLA - Small Image
 
TPTELTVLA - Large Image
Other Links
 
 
TPTELTVLA - Other
Attachments
 
 
TPTELTVLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic;Steel (Strap)
Number Of Gangs
1
Material, Color, and Finish
Color
Light Almond
Finish
Zinc Plated (Strap)
Descriptions
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT LA
Extra Long Description
P&S TPTELTVLA 1 TELE/1 F TYPE COAX
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. Light Almond.
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 lb
Product Type
Wall Plate
Short Description
1 Gang, F-Type Coax, Flush Mount, Wallplate, Light Almond
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Additional Information
Dimensions
2.9375 (W) x 4.6875 (H) in
Made In USA
yes
Mounting Type
Flush Mount
Package Quantity
1 ct
Standards Met
UL 514;UL 1863;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTVLA
GTIN
00785007247619
UPC
785007247619
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight
0.13156 lb
Weight per each
0.1411
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat