TPCATVI - F Type Coax Connector W/TP Wallplate Iv

Legrand-On-Q

  • $4.03 (Each)
  • $4.03 (Each)

  • $402.54 (Per 100)

In-Stock: 17 available locally (Fayetteville, AR) ( change location)
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
TPCATVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV-I
Description
F Type Coax Connector W/TP Wallplate Iv
Communication Device, 1 Gang, Ivory, 0.1013 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247527 / 0785007247527 / 00785007247527
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$4.03 (Each)
Standard Packaging
$402.54 (Per 100)
Stock Availability
Fayetteville
17 (Check another store)
Springdale
0
All Stores
558
Resources
Images
 
 
TPCATVI - Large Image
 
TPCATVI - Small Image
 
TPCATVI - Large Image
Attachments
 
 
TPCATVI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Thickness
0.35
Descriptions
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE IV
Extra Long Description
PAS TPCATVI F TYPE COAX CONNECTOR W
Features
F-type Coax Connector With Thermoplastic Plate Ivory.
Long Description
Communication Device, 1 Gang, Ivory, 0.1013 lb
Product Type
Communication Device
Short Description
Communication Device, 1-Coax, 1G, Ivory, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Additional Information
Made In USA
yes
Orientation
Vertical
Package Quantity
100 PK
Standards Met
cULus Listed
Wall Plate Type
Preconfigured, Coaxial
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATVI
GTIN
00785007247527
UPC
785007247527
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1013 lb
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
Standard
CULUS, UL 514
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat