TP1 - Trademaster Wallplate 1G 1 Toggle BR

Legrand-Pass & Seymour

  • $0.48 (Each)
  • $0.48 (Each)

  • $11.88 (Per 25)

  • $47.51 (Per 100)

  • $118.78 (Per 250)

In-Stock: 1,058 available locally (West Wichita, KS) (change location)
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
TP1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP1
Description
Trademaster Wallplate 1G 1 Toggle BR
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.05185 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274004 / 0785007274004 / 00785007274004
Weight per unit
0.0611 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$11.88 (Per 25)
Standard Packaging
$118.78 (Per 250)
Stock Availability
West Wichita
1,058 (Check another store)
All Stores
4,385
Resources
Images
 
 
TP1 - Small Image
 
TP1 - Large Image
 
TP1 - Large Image
Specifications Sheets
 
 
TP1 - Specification Sheet
Brochures
 
 
TP1 - Brochure
Other Links
 
 
TP1 - Other
 
TP1 - Other
 
TP1 - Other
 
TP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.05185 lb
Features
Trademaster Wall Plate 1gang 1toggle Brown
Short Description
1 Gang, Switch, Wall Plate, Brown
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP1 TRADEMASTER WP 1G 1 TOGGLE
Description
TRADEMASTER WALLPLATE 1G 1 TOGGLE BR
Construction
Plastic
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP1
GTIN
00785007274004
UPC
785007274004
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05185 lb
Weight per each
0.0611
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,385

Location search:
These alternate items can be purchased instead of TP1.
Jump To:

Cross Referenced

These items are similar to TP1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ1 Bryant Electric 00883778105890
NP1 Bryant Electric 00883778101595
N1271 Bryant Electric n/a
2134B-BOX Eaton Wiring Devices 00032664155505
PJ1B Eaton Wiring Devices 00032664579356
2134B Eaton Wiring Devices n/a
5134B Eaton Wiring Devices 00032664399572
5134B-BOX Eaton Wiring Devices 00032664151903
2134A Eaton Wiring Devices 00032664563706
8811-BR Enerlites 00883951413514
8811-A Enerlites 00883951210212
NP1AL Hubbell Wiring Device-Kellems 00883778101649
PJ1 Leviton 00078477205785
80701 Leviton 00078477205495
85001 Leviton 00078477151280
80701-A Leviton 00078477186213
81012 Morris 00601986810128
91071 Mulberry 00095327910712
TP1 Legrand Pass & Seymour 00785007274004
SP1 Legrand Pass & Seymour 00785007680911

* All prices subject to change.

Begin Live Chat