SP7W - Plastic Wallplate 1G SGL Recp W/Out Line WH

Legrand-Pass & Seymour

  • $0.85 (Each)
  • $0.85 (Each)

  • $84.98 (Per 100)

  • $169.96 (Per 200)

In-Stock: 1 available locally (Little Rock, AR) ( change location)
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
SP7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP7-W
Description
Plastic Wallplate 1G SGL Recp W/Out Line WH
Smooth Wall Plate 1-Gang Single Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682137 / 0785007682137 / 00785007682137
Weight per unit
0.0628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$169.96 (Per 200)
Stock Availability
Little Rock
1 (Check another store)
All Stores
107
Resources
Images
 
 
SP7W - Small Image
 
SP7W - Large Image
 
SP7W - Video
Other Links
 
 
SP7W - Other
 
SP7W - Other
 
SP7W - Other
 
SP7W - Other
Attachments
 
 
SP7W - Specification Sheet
Brochures
 
 
SP7W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
PLATE PLST 1G SGL RECP W/OUT LINE W
Extra Long Description
PAS SP7W PLATE PLST 1G SGL RECP W/O
Features
Smooth Wall Plate 1-Gang Single Receptacle
Long Description
Smooth Wall Plate 1-Gang Single Receptacle
Product Type
Plate PLST 1G SGL Recp W/Out Line W
Special Features
Standard size plastic smooth wall plate
Additional Information
Cutout
Single Receptacle
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Strap Mounted
Orientation
Vertical
Wall Plate Type
Single Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP7-W
GTIN
00785007682137
UPC
785007682137
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0628
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CSA, UL, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 107

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
1 View Store

Distribution Centers

Location Stock Available
Deer Park
29 View Store
Denver
34 View Store

A-L

Location Stock Available
Granbury
17 View Store
Lafayette
7 View Store

M-Z

Location Stock Available
Tomball
19 View Store
These alternate items can be purchased instead of SP7W.
Jump To:

Similar Items

Similar items are close alternatives to SP7W, though they may not be 100% alike.

Cross Referenced

These items are similar to SP7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2131W Eaton Wiring Devices n/a
2131W-BOX Eaton Wiring Devices 00032664155208
5131W-BOX Eaton Wiring Devices 00032664151507
8851-W Enerlites 00883951210748
NP7W Hubbell Wiring Device-Kellems 00883778103537
80704-W Leviton 00078477493403
88004 Leviton 00078477443408
81611 Morris 00601986816113
SP7W Legrand Pass & Seymour 00785007682137
TP7-W Legrand Pass & Seymour 00785007274486
N1311 Bryant Electric n/a
90091 Mulberry 00095327900911

* All prices subject to change.

Begin Live Chat