S352W - PL BX 3G 52 Cu In W/QC SWG BRKT Ow

Legrand-Pass & Seymour

  • $16.53 (Each)
  • $16.53 (Each)

  • $165.30 (Per 10)

In-Stock: 3 available locally (Searcy, AR) ( change location)
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
S352W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3-52-W
Description
PL BX 3G 52 Cu In W/QC SWG BRKT Ow
Old Work Switch and Outlet Box, Thermoplastic, Gray, 52 Cu.In Capacity, 3 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007179149 / 0785007179149 / 00785007179149
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.53 (Each)
Carton
$165.30 (Per 10)
Stock Availability
Searcy
3 (Check another store)
Little Rock
18
All Stores
190
Resources
Images
 
 
S352W - Small Image
 
S352W - Large Image
 
S352W - Large Image
Other Links
 
 
S352W - Other
 
S352W - Other
 
S352W - Other
Attachments
 
 
S352W - Specification Sheet
Specifications Sheets
 
 
S352W - Specification Sheet
Brochures
 
 
S352W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Flush
Material
Thermoplastic
Number Of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.87 in
Length
3.75 in
Size
3.75 x 2.25 x 2.87
Width
2.25 in
Descriptions
Construction
Thermoplastic
Description
PL BX 3G 52 CU IN W/QC SWG BRKT OW
Extra Long Description
PAS S352W PL BX 3G 52 CU IN W/QC SW
Features
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Six Auto/Clamps for Each End. 10 pack.
Long Description
Old Work Switch and Outlet Box, ThermoPlastic, Gray, 52 cu.in Capacity, 3 gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.43 lb/EA
Product Type
Old Work Switch and Outlet Box
Short Description
Old Work Switch and Outlet Box, Thermoplastic, Gray, 52 cu.in
Special Features
Quick/Click feature secures devices quickly
Additional Information
Cable Entry
Back, Top, Bottom
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
2
Number Of Outlets
2
Package Quantity
10 CT
Standards Met
UL Listed;ECCN: EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S352W
Sub Brand
Pass & Seymour
GTIN
00785007179149
UPC
785007179149
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Switch & Outlet Boxes
Packaging
Weight
0.43 lb/EA
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
Application
Wall Box
Capacity
52 cu.in
Mounting
WALL MOUNT
Standard
ROHS, UL, ROHS, UL, CULUS, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S352W.
Jump To:

Cross Referenced

These items are similar to S352W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9313-EWK Allied Moulded Products 00085339100942
S3-52-W Legrand Pass & Seymour 00785007179149
6063-402 Thomas & Betts 00786358522486
B355R Thomas & Betts 00034481145561
P-352OW Allied Moulded Products 00085339332015

* All prices subject to change.

Begin Live Chat