S118W - PL BX 1G 18 Cu In W/QC BRKT (M100)

Legrand-Pass & Seymour

  • $3.89 (Each)
  • $3.89 (Each)

  • $389.26 (Per 100)

In-Stock: 61 available locally (Roswell, NM) ( change location)
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
S118W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S1-18-W
Description
PL BX 1G 18 Cu In W/QC BRKT (M100)
Old Work Switch and Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.21 LB/Ea
Slang Terms
Remodeling box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007207019 / 0785007207019 / 00785007207019
Weight per unit
0.2116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$389.26 (Per 100)
Stock Availability
Roswell
61 (Check another store)
Lubbock
113
All Stores
5,289
Resources
Images
 
 
S118W - Large Image
 
S118W - Small Image
 
S118W - Large Image
Other Links
 
 
S118W - Other
 
S118W - Other
 
S118W - Other
Attachments
 
 
S118W - Specification Sheet
Specifications Sheets
 
 
S118W - Specification Sheet
Brochures
 
 
S118W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Flush
Material
Thermoplastic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.71 in
Length
3.75 in
Size
3.75 x 2.25 x 2.71
Width
2.25 in
Descriptions
Construction
Thermoplastic
Description
PL BX 1G 18 CU IN W/QC BRKT (M100)
Extra Long Description
PAS S118W PL BX 1G 18 CU IN W/QC BR
Features
Durable, impact-resistant thermoplastic box complemented by innovative extras that cut installation time. Single Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Two Auto/Clamps on Each End. 100 pack.
Long Description
Old Work Switch and Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.21 lb/EA
Product Type
Old Work Switch and Outlet Box
Short Description
Old Work Switch and Outlet Box, Thermoplastic, Gray
Special Features
Old Work Box with Quick Click
Also Known As...
Remodeling box
Additional Information
Cable Entry
Back, Bottom, Top
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Knockouts
4.0
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
100 CT
Standards Met
UL Listed;ECCN: EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S118W
Sub Brand
Pass & Seymour
GTIN
00785007207019
UPC
785007207019
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Switch & Outlet Boxes
Packaging
Weight
0.21 lb/EA
Weight per each
0.2116
Carton
100
Uses, Certifications, and Standards
Application
Wall Box
Mounting
WALL MOUNT
Standard
ROHS, UL, CULUS, ROHS, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S118W.
Jump To:

Similar Items

Similar items are close alternatives to S118W, though they may not be 100% alike.

Cross Referenced

These items are similar to S118W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-122OW Allied Moulded Products 00085339249139
9368-EWK Allied Moulded Products 00085339760016
9363-EW Allied Moulded Products 00085339105725
9331-EW Allied Moulded Products 00085339385004
9368-EW Allied Moulded Products 00085339760023
EZ21SO Cantex 00088700954137
TP16200 Eaton Crouse-Hinds 00786189162004
TP1690 Eaton Crouse-Hinds 00786189016901
S122W Legrand Pass & Seymour 00785007179132
S1-18-W Legrand Pass & Seymour 00785007207019
7887RAC Raco 00050169978870
S1-18-W Raco n/a
118-OW Thomas & Betts 00781720021857
B618R Thomas & Betts 00034481100584
B114R Thomas & Betts 00034481100157
B114R-UPC Thomas & Betts 00034481006107
114-OW Thomas & Betts 00781720085187
6070-4/E214 Thomas & Betts n/a
B120R Thomas & Betts 00034481124030
BH118R Thomas & Betts 00034481174608

* All prices subject to change.

Begin Live Chat