RT200W - Astronomic Time SWTCH 24/7800W WH

Wattstopper

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

In-Stock: 2 available locally (NE Wichita, KS) ( change location)
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
RT200W
Manufacturer
Wattstopper
Manufacturer's Part Number
RT-200-W
Description
Astronomic Time SWTCH 24/7800W WH
Astronomical Time Switch, Astronomic Type; 2.63 Inch L X 1.69 Inch W X 1.88 Inch D Size; White Finish; Ul, Cul Approval; Indoor/Outdoor Lighting Application; 120 Vac At 50/60 HZ Voltage Rating
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
N/A
UPC/GTIN
754182918478 / 00754182918478
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
NE Wichita
2 (Check another store)
West Wichita
37
All Stores
59
Resources
Installation Sheets
 
 
RT200W - Installation Sheet
Images
 
 
RT200W - Large Image
Attachments
 
 
RT200W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
2.63 INCH L X 1.69 INCH W X 1.88 INCH D
Descriptions
Commodity Description
LIGHTING CONTROLS
Description
ASTRONOMIC TIME SWTCH 24/7800W WH
Extra Long Description
ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; WHITE FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING; 0 TO 800 W (INCANDESCENT/LED/FLUORESCENT/COMPACT FLUORESCENT/MLV/ELV), 1/6 HP (MOTOR) POWER RATING; 32 TO 122 DEG F OPERATING TEMPERATURE; 1-POLE SWITCH TYPE
Long Description
ASTRONOMICAL TIME SWITCH, ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; WHITE FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING
Product Type
Astronomical Time Switch
Additional Information
Power Rating
0 to 800 W (Incandescent/LED/Fluorescent/Compact Fluorescent/MLV/ELV), 1/6 HP (Motor)
Switch Type
1-Pole
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
RT-200-W
GTIN
00754182918478
UPC
754182918478
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ASTRONOMIC
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Indoor/Outdoor Lighting
Approval
UL, CUL
Operating Temperature
32 TO 122 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:
These alternate items can be purchased instead of RT200W.
Jump To:

Cross Referenced

These items are similar to RT200W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AT18HM-W-L Eaton 00032664757884
VPT24-16Z Leviton 00078477866184
RT-200-W WattStopper 00754182918478

* All prices subject to change.

Begin Live Chat