PS5266X - Straight Blade Plug 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $12.60 (Each)
  • $12.60 (Each)

  • $630.20 (Per 50)

  • $1,260.40 (Per 100)

In-Stock: 4 available locally (Hot Springs, AR) (change location)
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
PS5266X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266X
Description
Straight Blade Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236903 / 0785007236903 / 00785007236903
Weight per unit
0.1632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.60 (Each)
Carton
$12.60 (Each)
Standard Packaging
$630.20 (Per 50)
Stock Availability
Hot Springs
4 (Check another store)
Little Rock
62
All Stores
1,804
Resources
Images
 
 
PS5266X - Small Image
 
PS5266X - Large Image
 
PS5266X - Large Image
Specifications Sheets
 
 
PS5266X - Specification Sheet
Brochures
 
 
PS5266X - Brochure
Other Links
 
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
connection
Wire Grounding
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Size
2.8 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb
Features
Straight Blade Plug 2pole 3wire 15amp 125v
Short Description
15 A, 125 V, Power Outlet Angle Plug, Black/White
Special Features
Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly
Description
STR BLD PLUG 3W 15A 125V B&W
extra long description
P&S PS5266X STR BLD PLUG 3W 15A 125
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266X
GTIN
00785007236903
UPC
785007236903
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
15.0
Packaging
Weight
0.16 lb
Weight per each
0.1632
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15P;NEMA WD-1
Application
Extra Hard Use
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,804

Location search:
These alternate items can be purchased instead of PS5266X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5266X.

Straight Blade Plug 2-Pole 3-Wire 15A 125V Gray
  • Our Part #: 5266X
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5266X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.04) ·
5266X - Pass & Seymour/Legrand

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$12.60

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PS5266X, though they may not be 100% alike.

Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operatin...
  • Our Part #: AH5266
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5266
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($263.11) · 50 ($1,315.56) ·
AH5266 - Eaton Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.31

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material,...
  • Our Part #: 5266N
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5266N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($741.00) ·
5266N - Eaton Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.82

Each

QTY:
Each
Add
Straight Blade Device Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °...
  • Our Part #: HBL5266C
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5266C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($222.70) ·
HBL5266C - Hubbell Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.27

Each

QTY:
Each
Add
Straight Blade Plug, Polarized; Chemical Resistant, Dirt Tight, Impact Resistant...
  • Our Part #: 6266
  • Hot Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6266
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6266 - Eaton Wiring Devices

Hot Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Straight Blade Plug 2-Pole 3-Wire 15A 125V Gray
  • Our Part #: 5266X
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PS5266X
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.04) ·
5266X - Pass & Seymour/Legrand

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$12.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5266X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5965B Bryant Electric 00781786731622
5266N Eaton Wiring Devices 00040893017600
6266 Eaton Wiring Devices 00040893021058
AH5266 Eaton Wiring Devices 00032664737503
66200-BK Enerlites 00883951417338
1510P Ericson 00782862587003
HBL5266C Hubbell Wiring Device-Kellems 00783585173009
5266-C Leviton 00078477795200
5266N Leviton 00078477851562
PS5266X Legrand Pass & Seymour 00785007236903
5266 Woodhead 00786788701062
5266N Bryant Electric 00781786174085
BRY5266NP Bryant Electric 00781786005877
5266NBL Eaton Wiring Devices n/a
48648 Leviton 00078477327951

* All prices subject to change.

Begin Live Chat