PS20AC3I - 20A 120/277VAC B+S Wire 3W SW Iv

Legrand-Pass & Seymour

  • $22.14 (Each)
  • $22.14 (Each)

  • $1,106.98 (Per 50)

  • $2,213.95 (Per 100)

In-Stock: 3 available locally (Lafayette, LA) ( change location)
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
PS20AC3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3-I
Description
20A 120/277VAC B+S Wire 3W SW Iv
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195408 / 0785007195408 / 00785007195408
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Carton
$22.14 (Each)
Standard Packaging
$1,106.98 (Per 50)
Stock Availability
Lafayette
3 (Check another store)
Alexandria
0
All Stores
481
Resources
Images
 
 
PS20AC3I - Large Image
 
PS20AC3I - Small Image
 
PS20AC3I - Large Image
 
PS20AC3I - Large Image
 
PS20AC3I - Large Image
 
PS20AC3I - Large Image
 
PS20AC3I - Large Image
Other Links
 
 
PS20AC3I - Other
 
PS20AC3I - Other
 
PS20AC3I - Other
 
PS20AC3I - Other
 
PS20AC3I - Other
 
PS20AC3I - Other
 
PS20AC3I - Other
 
PS20AC3I - Other
Attachments
 
 
PS20AC3I - Specification Sheet
Brochures
 
 
PS20AC3I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
3-way
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC B+S WIRE 3W SW IV
Extra Long Description
PAS PS20AC3I 20A 120/277VAC B+S WIR
Features
3way Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory
Long Description
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.22 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch,4P, 4W, Ivory, B&S Wire
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Three pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Rating
20 Amp, 120/277 VAC
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, LED, CFL, Universal, Incandescent, Halogen, Xenon
Maximum Operating Temperature
+115 °c
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
3
Package Quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Double Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC3I
GTIN
00785007195408
UPC
785007195408
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.22 lb
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 481

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
3 View Store

M-Z

Location Stock Available
Pampa
12 View Store
Shreveport
1 View Store
These alternate items can be purchased instead of PS20AC3I.
Jump To:

Similar Items

Similar items are close alternatives to PS20AC3I, though they may not be 100% alike.

Cross Referenced

These items are similar to PS20AC3I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4903I Bryant Electric 00781786623989
AH1223V Eaton Wiring Devices 00032664706189
HBL1223I Hubbell Wiring Device-Kellems 00783585431826
HBL1223I / 1223I Hubbell Wiring Device-Kellems n/a
1223-2I Leviton 00078477222553
A1223-2I Leviton 00078477699317
PS20AC3I Legrand Pass & Seymour 00785007195408

* All prices subject to change.

Begin Live Chat