P118R - PL BX 1G 18 Cu In Capt Nail

Legrand-Pass & Seymour

  • $1.20 (Each)
  • $1.20 (Each)

  • $120.01 (Per 100)

In-Stock: 131 available locally (Lubbock, TX) ( change location)
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
P118R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P1-18-R
Description
PL BX 1G 18 Cu In Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007207330 / 0785007207330 / 00785007207330
Weight per unit
0.1944 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$120.01 (Per 100)
Stock Availability
Lubbock
131 (Check another store)
All Stores
1,300
Resources
Images
 
 
P118R - Small Image
 
P118R - Large Image
 
P118R - Large Image
Other Links
 
 
P118R - Other
 
P118R - Other
 
P118R - Other
Attachments
 
 
P118R - Specification Sheet
Specifications Sheets
 
 
P118R - Specification Sheet
Brochures
 
 
P118R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Flush
Material
Thermoplastic
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.71 in
Length
3.75 in
Size
3.75 x 2.25 x 2.71
Width
2.25 in
Descriptions
Construction
Thermoplastic
Description
PL BX 1G 18 CU IN CAPT NAIL
Extra Long Description
PAS P118R PL BX 1G 18 CU IN CAPT NA
Features
Single Gang Switch and Outlet Box with threaded mounting holes, two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has captive mounting nails on each end. 100 pack.
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.2 lb/EA
Product Type
Switch & Outlet Box
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang
Special Features
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
Additional Information
Cable Entry
Back, Top, Bottom
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Knockouts
4.0
Number Of Outlet
1
Number Of Outlets
1
Package Quantity
100 CT
Standards Met
UL Listed;ECCN: EAR99
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P118R
Sub Brand
Pass & Seymour
GTIN
00785007207330
UPC
785007207330
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Switch & Outlet Boxes
Packaging
Weight
0.2 lb/EA
Weight per each
0.1944
Carton
100
Uses, Certifications, and Standards
Application
Wall Box
Mounting
WALL MOUNT
Standard
UL, ROHS, ROHS, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,300

Location search:

Distribution Centers

Location Stock Available
Alexandria
96 View Store
Amarillo
407 View Store

A-L

Location Stock Available
Borger
6 View Store
Dumas
152 View Store

M-Z

Location Stock Available
Pampa
160 View Store
These alternate items can be purchased instead of P118R.
Jump To:

Similar Items

Similar items are close alternatives to P118R, though they may not be 100% alike.

Cross Referenced

These items are similar to P118R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1096-N Allied Moulded Products 85339244141
P-181 Allied Moulded Products 00085339243915
EZ18SN Cantex 88700019799
TP1800 Eaton Crouse-Hinds 786189018004
P118R Legrand Pass & Seymour 00785007207330
1040/2000/1240 Thomas & Betts n/a
118-N Thomas & Betts 781720085019
2000 Thomas & Betts 786358517109
B118A Thomas & Betts 34481100256
EZ18SN (18"") Cantex n/a
118-N (18"") Thomas & Betts n/a
B118A (18"") Thomas & Betts "
P-181 AFC Cable Systems n/a
7302 Raco 00050169073025
SN-18 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat