NTLFULLW - Night Light Full WH

Legrand-Pass & Seymour

  • $21.00 (Each)
  • $21.00 (Each)

  • $1,050.00 (Per 50)

In-Stock: 4 available locally (Bryan, TX) ( change location)
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
NTLFULLW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTLFULLW
Description
Night Light Full WH
Full Night Light, 120/125 V, White, Dimmable, 2.75 In Height, 1.50 In Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Safety Lights Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007127614 / 0785007127614 / 00785007127614
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.00 (Each)
Standard Packaging
$1,050.00 (Per 50)
Stock Availability
Bryan
4 (Check another store)
Houston RDC
10
All Stores
114
Resources
Images
 
 
NTLFULLW - Small Image
 
NTLFULLW - Small Image
 
NTLFULLW - Large Image
 
NTLFULLW - Large Image
Specifications Sheets
 
 
NTLFULLW - Specification Sheet
Other Links
 
 
NTLFULLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number Of Gangs
1
Voltage Rating
120/125 V
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
2.75 in
Length
1.50 in
Descriptions
Description
NIGHT LIGHT FULL WH
Extra Long Description
P&S NTLFULLW NIGHT LIGHT FULL WH
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Ideal for hallways, kitchens and nurseries, this full LED night light features five adjustable light levels, a hidden sensor that automatically controls the night light and an impact-resistant Lexan lens, face and body. An optional louver is included for added light-level control. radiant(R) Screwless Wall Plate not includ
Long Description
Full Night Light, 120/125 V, White, Dimmable, 2.75 in Height, 1.50 in Length, 0.25 lb
Product Type
Full Night Light
Short Description
Full Night Light, 120/125V, White
Additional Information
Dimmable
Yes
Includes
Louver
Indoor/Outdoor
Indoor
Load Type
LED, Halogen, Xenon, Fluorescent, CFL, Incandescent, Universal
Mounting Type
Box
Number Of Switches
1.0
Package Quantity
1 CT;6 Pk
Standards Met
RoHS Compliant;cULus Listed;UL498 Listed;UL Listed
Switch Type
Push
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTLFULLW
GTIN
00785007127614
UPC
785007127614
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Nightlight
Trade Size
Amperage
15.0
Packaging
Weight
0.25 lb
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hallways;Kitchens;Nurseries
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat