L1630P - Turnlok Plug 4W 30A 3P 480V

Legrand-Pass & Seymour

  • $44.84 (Each)
  • $44.84 (Each)

  • $448.41 (Per 10)

  • $4,484.07 (Per 100)

In-Stock: 1 available locally (Carthage, TX) ( change location)
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
L1630P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1630-P
Description
Turnlok Plug 4W 30A 3P 480V
Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007163049 / 0785007163049 / 00785007163049
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.84 (Each)
Carton
$44.84 (Each)
Standard Packaging
$448.41 (Per 10)
Stock Availability
Carthage
1 (Check another store)
Nacogdoches
6
All Stores
577
Resources
Images
 
 
L1630P - Small Image
 
L1630P - Large Image
 
L1630P - Large Image
Other Links
 
 
L1630P - Other
 
L1630P - Other
 
L1630P - Other
Attachments
 
 
L1630P - Specification Sheet
Brochures
 
 
L1630P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
480
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 4W 30A 3P 480V
Extra Long Description
PAS L1630P TURNLOK PLUG 4WIRE 30A 3
Features
Turnlok Plug 4wire 30amp 3phase 480v
Long Description
Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Product Type
Locking Device Turnlock Plug
Short Description
30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires
Special Features
Excellent Conductivity;Double Dovetail Design
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Plug Mount
Package Quantity
1 CT;10 PK
Resistance Properties
Impact;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1630P
GTIN
00785007163049
UPC
785007163049
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
L16-30P
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 577

Location search:
These alternate items can be purchased instead of L1630P.
Jump To:

Similar Items

Similar items are close alternatives to L1630P, though they may not be 100% alike.

Cross Referenced

These items are similar to L1630P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2524-P Ericson 00782862586303
HBL2731 Hubbell Wiring Device-Kellems 00783585039312
2731 Leviton 00078477808382
L1630P Legrand Pass & Seymour 00785007163049
2876 Woodhead 00786788704346
28T76 Woodhead 00786788706425
71630NP Bryant Electric 00781786697225
CWL1630P GENERAL ELECTRIC n/a
GLD1631 GENERAL ELECTRIC n/a
HBL2731 GENERAL ELECTRIC n/a
HBL2731S GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat