L1530P - Turnlok Plug 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $69.08 (Each)
  • $69.08 (Each)

  • $690.78 (Per 10)

  • $6,907.80 (Per 100)

In-Stock: 9 available locally (Houston RDC, TX) ( change location)
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
L1530P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530-P
Description
Turnlok Plug 4W 30A 3P 250V
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007153040 / 0785007153040 / 00785007153040
Weight per unit
0.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.08 (Each)
Carton
$69.08 (Each)
Standard Packaging
$690.78 (Per 10)
Stock Availability
Houston RDC
9 (Check another store)
All Stores
237
Resources
Images
 
 
L1530P - Small Image
 
L1530P - Large Image
 
L1530P - Large Image
Other Links
 
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
Attachments
 
 
L1530P - Specification Sheet
Brochures
 
 
L1530P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
250 V ac
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 4W 30A 3P 250V
Extra Long Description
PAS L1530P TURNLOK PLUG 4WIRE 30A 3
Features
Turnlok Plug 4wire 30amp 3phase 250v
Long Description
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Product Type
Locking Device Turnlock Plug
Short Description
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Plug Mount
Package Quantity
1 CT;10 PK
Resistance Properties
Impact;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530P
GTIN
00785007153040
UPC
785007153040
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.352
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
L15-30P
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 237

Location search:
These alternate items can be purchased instead of L1530P.
Jump To:

Similar Items

Similar items are close alternatives to L1530P, though they may not be 100% alike.

Cross Referenced

These items are similar to L1530P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2522-P Ericson 00782862586266
HBL2721 Hubbell Wiring Device-Kellems 00783585039220
L1530P Hubbell Wiring Device-Kellems 783585840697
2721 Leviton 00078477808375
L1530P Legrand Pass & Seymour 00785007153040
2875 Woodhead 00786788704339
28T75 Woodhead 00786788706463
71530NP Bryant Electric 00781786696228
71530NPC Bryant Electric 00781786110403
L1530PCN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat