L1530P - Turnlok Plug 4W 30A 3P 250V

Legrand-Pass & Seymour

  • $62.17 (Each)
  • $62.17 (Each)

  • $621.70 (Per 10)

  • $6,217.02 (Per 100)

In-Stock: 9 available locally (Baytown, TX) (change location)
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
L1530P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530P
Description
Turnlok Plug 4W 30A 3P 250V
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007153040 / 0785007153040 / 00785007153040
Weight per unit
0.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.17 (Each)
Carton
$62.17 (Each)
Standard Packaging
$621.70 (Per 10)
Stock Availability
Baytown
9 (Check another store)
Deer Park
8
All Stores
250
Resources
Images
 
 
L1530P - Small Image
 
L1530P - Large Image
 
L1530P - Large Image
Brochures
 
 
L1530P - Brochure
Other Links
 
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
30
Dimensions and Weight
Length
3.75 in
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Special Features
Excellent Conductivity;Double Dovetail Design
Long Description
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Turnlok Plug 4wire 30amp 3phase 250v
Short Description
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
extra long description
P&S L1530P TURNLOK PLUG 4WIRE 30A 3
Description
TURNLOK PLUG 4W 30A 3P 250V
Additional Information
Mounting Type
Plug Mount
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530P
GTIN
00785007153040
UPC
785007153040
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.35 lb
Weight per each
0.352
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L15-30P
standard
CULUS, UL 498, FEDSPEC
Mounting
Plug
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:
These alternate items can be purchased instead of L1530P.
Jump To:

Similar Items

Similar items are close alternatives to L1530P, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 250 V, Ba...
  • Our Part #: AHCL1530P
  • Baytown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1530P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,467.20) ·
AHCL1530P - Eaton Wiring Devices

Baytown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.68

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Opera...
  • Our Part #: HBL2721
  • Baytown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2721
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,781.40) ·
HBL2721 - Hubbell Wiring Devices

Baytown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.38

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material,...
  • Our Part #: AHL1530P
  • Baytown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1530P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($343.70) ·
AHL1530P - Eaton Wiring Devices

Baytown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1530P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2522-P Ericson 00782862586266
HBL2721 Hubbell Wiring Device-Kellems 00783585039220
L1530P Hubbell Wiring Device-Kellems 783585840697
2721 Leviton 00078477808375
L1530P Legrand Pass & Seymour 00785007153040
2875 Woodhead 00786788704339
28T75 Woodhead 00786788706463
71530NP Bryant Electric 00781786696228
71530NPC Bryant Electric 00781786110403
L1530PCN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat