IGL520R - Turnlok Recp SGL 3W 20A 125V Ig

Legrand-Pass & Seymour

  • $53.89 (Each)
  • $53.89 (Each)

  • $2,694.30 (Per 50)

  • $5,388.60 (Per 100)
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
IGL520R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IGL520R
Description
Turnlok Recp SGL 3W 20A 125V Ig
Turnlok® Receptacle Single 3-Wire 20A 125V Isolated Ground
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007252354 / 0785007252354 / 00785007252354
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.89 (Each)
Carton
$53.89 (Each)
Standard Packaging
$2,694.30 (Per 50)
Resources
Images
 
 
IGL520R - Small Image
 
IGL520R - Large Image
Brochures
 
 
IGL520R - Brochure
Other Links
 
 
IGL520R - Other
 
IGL520R - Other
 
IGL520R - Other
 
IGL520R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 0
Voltage Rating
125
amperage rating
20
Number of Wires
3
Phase
3
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Recept SGL 3W 20A 125V Ig
Description
TURNLOK RECEPT SGL 3W 20A 125V IG
extra long description
P&S IGL520R TURNLOK RECEPT SGL 3W 2
Long Description
Turnlok® Receptacle Single 3-Wire 20A 125V Isolated Ground
Special Features
Corrosion resistant turnlock locking device
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IGL520R
GTIN
00785007252354
UPC
785007252354
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, FEDSPEC, UL 498
Application
Industrial
nema rating
L5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IGL520R.
Jump To:

Similar Items

Similar items are close alternatives to IGL520R, though they may not be 100% alike.

Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side Wiring...
  • Our Part #: IGL520R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IGL520R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,688.00) ·
IGL520R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IGL520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70520IG Bryant Electric 00781786688551
IGL520R Eaton Wiring Devices 00040893671369
IG2310 Hubbell Wiring Device-Kellems 00783585872209
2310-IG Leviton 00078477801116
IGL520R Legrand Pass & Seymour 00785007252354
GL0520IG GENERAL ELECTRIC n/a
IG2310 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat