IGL520R - Recp Single Ig 20A 125V 2P3W H/L or

Eaton

  • $44.71 (Each)
  • $44.71 (Each)

  • $2,235.50 (Per 50)

Available from manufacturer.
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
IGL520R
Manufacturer
Eaton
Manufacturer's Part Number
AHIGL520R
Description
Recp Single Ig 20A 125V 2P3W H/L or
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-20, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676951 / 00040893676951
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.71 (Each)
Standard Packaging
$2,235.50 (Per 50)
Stock Availability
Baytown
0
Deer Park
0
All Stores
0
Resources
Images
 
 
IGL520R - Small Image
 
IGL520R - Large Image
 
IGL520R - Large Image
 
IGL520R - Large Image
 
IGL520R - Video
Attachments
 
 
IGL520R - Specification Sheet
Other Links
 
 
IGL520R - Other
 
IGL520R - Other
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
RECP SINGLE IG 20A 125V 2P3W H/L OR
Extra Long Description
EWD AHIGL520R Recp Single IG 20A 12
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and side wiring, Orange, Single, L5-20, Two-pole, Three-wire, Glass-filled nylon
Product Type
Recp Single Ig 20A 125V 2P3W H/L or
Special Features
Industrial grd recepts
Additional Information
Dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
IGL520R
GTIN
00040893676951
UPC
040893676951
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking isolated ground receptacle
Packaging
Weight per each
0.3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Standard
UL,NOM,Federal Specification Classification 6233 01,CSA certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of IGL520R.
Jump To:

Cross Referenced

These items are similar to IGL520R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHIGL520R Eaton 00040893676951
IG2310 Hubbell Wiring Device-Kellems 00783585872209
2310-IG Leviton 00078477801116
IGL520R Legrand Pass & Seymour 00785007252354

* All prices subject to change.

Begin Live Chat