CS20AC3I - 20A 120/277VAC S Wire Comm 3W SW Iv

Legrand-Pass & Seymour

  • $9.59 (Each)
  • $9.59 (Each)

  • $479.62 (Per 50)

  • $959.25 (Per 100)

In-Stock: 5 available locally (Mt. Pleasant, TX) ( change location)
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
CS20AC3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3-I
Description
20A 120/277VAC S Wire Comm 3W SW Iv
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126532 / 0785007126532 / 00785007126532
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$479.62 (Per 50)
Stock Availability
Mt. Pleasant
5 (Check another store)
Tyler
10
All Stores
722
Resources
Images
 
 
CS20AC3I - Small Image
 
CS20AC3I - Large Image
 
CS20AC3I - Large Image
 
CS20AC3I - Video
Other Links
 
 
CS20AC3I - Other
 
CS20AC3I - Other
 
CS20AC3I - Other
Attachments
 
 
CS20AC3I - Specification Sheet
Brochures
 
 
CS20AC3I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Connection
Side Wire or external screw-pressure plate
Current Rating
20 A
Insulation
False
Material
Nylon
Number Of Gangs
1
Poles
3-way
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory
Contact Material
Silver Cadmium Oxide
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC S WIRE COMM 3W SW I
Extra Long Description
PAS CS20AC3I 20A 120/277VAC S WIRE
Features
Commercial 3way Switch, Side Wire, 20amp 120/277volt, Ivory.
Long Description
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb
Product Type
Toggle Switch
Short Description
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Additional Information
Action
Three pole
Actuator Type
Toggle
Connection Type
Grounding
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
Degree Of Protection
1500V Dielectric Withstand Voltage
Dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, LED, Xenon, Universal, Incandescent, CFL, Halogen
Maximum Operating Temperature
+115 °c
Media
Yes
Minimum Operating Temperature
-40 °C
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
3
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC3I
GTIN
00785007126532
UPC
785007126532
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.18 lb
Weight per each
0.182
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
Nylon
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Operating Temperature
-40°-115°F
Standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS20AC3I.
Jump To:

Similar Items

Similar items are close alternatives to CS20AC3I, though they may not be 100% alike.

Cross Referenced

These items are similar to CS20AC3I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320BI Bryant Electric 00781786174535
1121I Bryant Electric 00781786647930
CS320V Eaton Wiring Devices 00032664488580
CS320I Hubbell Wiring Device-Kellems 00783585902159
1221I Hubbell Wiring Device-Kellems 00783585835280
CS320-2I Leviton 00078477815816
54521-2I Leviton 00078477124215
54523-2I Leviton 00078477124239
CS20AC3I Legrand Pass & Seymour 00785007126532
1221I Legrand Pass & Seymour 7.85007E+11

* All prices subject to change.

Begin Live Chat