CA8GVFS - Vertical Duplex Cover 'Wallplate 4screw

Legrand-Pass & Seymour

  • $7.24 (Each)
  • $7.24 (Each)

  • $101.37 (Per 14)

  • $724.06 (Per 100)

In-Stock: 1 available locally (Sulphur Springs, TX) ( change location)
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
CA8GVFS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8-GVFS
Description
Vertical Duplex Cover 'Wallplate 4screw
Weatherproof Cast Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Zinc Material, Gray, 0.3200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264418 / 0785007264418 / 00785007264418
Weight per unit
0.3186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$101.37 (Per 14)
Stock Availability
Sulphur Springs
1 (Check another store)
Tyler
4
All Stores
775
Resources
Images
 
 
CA8GVFS - Small Image
 
CA8GVFS - Large Image
 
CA8GVFS - Large Image
 
CA8GVFS - Video
Other Links
 
 
CA8GVFS - Other
 
CA8GVFS - Other
 
CA8GVFS - Other
 
CA8GVFS - Other
 
CA8GVFS - Other
Attachments
 
 
CA8GVFS - Specification Sheet
Brochures
 
 
CA8GVFS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Material
Die-Cast Zinc
Number Of Gangs
1
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
2.81 L x 4.56 H
Descriptions
Description
VERTICAL DUPLEX COVER 'WALLPLATE 4SCREW
Extra Long Description
PAS CA8GVFS WP VERTICAL DUPLEX COVE
Features
Weatherproof Cover Duplex Receptacle, Vertical 1 Self Closing Lid, 5 Screw Mounting, Gray
Long Description
Weatherproof Cast Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Zinc Material, Gray, 0.3200 lb
Product Type
Weatherproof Cast Cover
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cast Cover, Gray, Verticle
Special Features
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance.
Additional Information
Dimensions
2.81 (W) x 4.56 (H) in
Indoor/Outdoor
Outdoor
Media
Yes
Mounting Type
Ceiling;Wall Mount
Number Of Outlet
1
Number Of Outlets
1.0
Orientation
Vertical
Package Quantity
1 ct
Standards Met
CULus Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2).
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA8GVFS
GTIN
00785007264418
UPC
785007264418
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3200 lb
Weight per each
0.3186
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Weatherproof Box
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA8GVFS.
Jump To:

Similar Items

Similar items are close alternatives to CA8GVFS, though they may not be 100% alike.

Cross Referenced

These items are similar to CA8GVFS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH7879 Eaton Wiring Devices 00040893025186
S2962 Eaton Wiring Devices 00032664452901
S994 Eaton Wiring Devices 00032664540974
TP7199 Eaton Wiring Devices 00786189071993
RW51470 Hubbell Wiring Device-Kellems 00883778119521
4926 Leviton 00078477113349
37120 Morris 00601986371209
30550 Mulberry 00095327305501
CA8-GVFS Legrand Pass & Seymour 00785007264418
5146-5 Raco 00050169514658
DCCDV Thomas & Betts 00042269811058
5095-0 Raco 00050169509500
CCDV-FS Thomas & Betts n/a
WVD1 O-Z Gedney 00687855030415
5146-0 Raco 00050169514603

* All prices subject to change.

Begin Live Chat