BZ50 - Power Pack 120-277V 50/60HZ 24VDC 225ma

Wattstopper

  • $51.89 (Each)
  • $51.89 (Each)

  • $2,075.60 (Per 40)

In-Stock: 2 available locally (Paris, TX) ( change location)
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
BZ50
Manufacturer
Wattstopper
Manufacturer's Part Number
BZ-50
Description
Power Pack 120-277V 50/60HZ 24VDC 225ma
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182922901 / 00754182922901
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$51.89 (Each)
Standard Packaging
$2,075.60 (Per 40)
Stock Availability
Paris
2 (Check another store)
Tyler
18
All Stores
148
Resources
Images
 
 
BZ50 - Large Image
 
BZ50 - Large Image
Attachments
 
 
BZ50 - Specification Sheet
Installation Sheets
 
 
BZ50 - Installation Sheet
Specifications Sheets
 
 
BZ50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Plastic (Enclosure)
Voltage Rating
120/277 V ac
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Height
1.673 in
Size
2.75 Inch Width x 1.6 Inch Depth x 1.6 Inch Height
Width
2.91 in
Descriptions
Additional Information
RoHS Compliant; Type Universal Voltage; Application Lighting Circuit, Self-Contained Air Conditioner, Pump, Fan, Motor, VAV System, Motorized Damper Control
Commodity Description
LIGHTING ACCESSORIES
Description
POWER PACK 120-277V 50/60HZ 24VDC 225MA
Extra Long Description
2.75 INCH WIDTH X 1.6 INCH DEPTH X 1.6 INCH HEIGHT SIZE; LOW VOLTAGE OCCUPANCY SENSOR USED ON; 50/60 HERTZ FREQUENCY RATING; SNAP-IN INSTALLATION; PLASTIC ENCLOSURE MATERIAL; UL (CANADA AND US) APPROVAL; 0 TO 55 DEG C OPERATING TEMPERATURE; 120/277 VOLT AC INPUT VOLTAGE; 225 MILLIAMP OUTPUT CURRENT; GRAY ENCLOSURE FINISH; 24 VOLT DC OUTPUT VOLTAGE; 24 VOLT DC CONTROL VOLTAGE; 3 SENSOR(S); 120/277 VOLT AC 20 AMP (BALLAST), 120/277 VOLT AC 20 AMP (INCANDESCENT), 120/250 VOLT AC 1 HP (MOTOR) RELAY CONTACT RAT
Features
The BZ-50 Universal Voltage Power Pack provides 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. The RC version includes an integrated RJ45 jack. This device is RoHS-conforming.
Long Description
Universal Voltage Power Pack, 120/277 V ac, 20 A, 50/60 Hz, Plastic (Enclosure) Material, 5 yr Warranty, 2.91 in Width, 1.673 in Height, 5.6 oz
Product Type
Power Pack
Short Description
Universal Voltage Power Pack, 120/277 VAC
Additional Information
Control Voltage
24 Volt DC
Enclosure Finish
GRAY
For Use With
All Low Voltage Fixture Sensors
Input Voltage
120/277 Volt AC
Number Of Sensors
3 in
Output Current
225 Milliamp
Output Voltage
24 Volt DC
Package Quantity
1 ct
Relay Contact Rating
120/277 Volt AC 20 Amp (Ballast), 120/277 Volt AC 20 Amp (Incandescent), 120/250 Volt AC 1 HP (Motor)
Standards Met
UL Listed;cUL Listed;RoHS Complaint
Warranty
5 yr
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
BZ-50
GTIN
00754182922901
UPC
754182922901
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
5.6 oz;158.8 g
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Frequency Rating
50/60 Hz
Installation
Snap-In
Operating Temperature
0 TO 55 DEG C
Used On
Low Voltage Occupancy Sensor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BZ50.
Jump To:

Similar Items

Similar items are close alternatives to BZ50, though they may not be 100% alike.

Cross Referenced

These items are similar to BZ50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHSP20-MV Eaton Wiring Devices 00032664703522
SP20-MV Eaton Wiring Devices 00080083503223
MPP-24-W Enerlites 00883951412760
UVPP Hubbell Wiring Device-Kellems 00640181801685
PP-DV-M Lutron Electronics 00784276092647
UPP-DV-M Lutron Electronics 00784276092654
PWP2277 Legrand Pass & Seymour 00785007703733
BZ-50 WattStopper 00754182922901

* All prices subject to change.

Begin Live Chat