AC101001 - 1G LV Bracket Retrofit (M24)

Legrand-On-Q

  • $1.86 (Each)
  • $1.86 (Each)

  • $44.64 (Per 24)

In-Stock: 344 available at other locations ( find a store with stock)
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
AC101001
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC1010-01
Description
1G LV Bracket Retrofit (M24)
Retrofit Bracket, 1.91 In Length, 2.38 In Width, 4.2 In Height, Green, High Impact Flame Retardant Plastic, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Innerduct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
804428026051 / 0804428026051 / 00804428026051
Weight per unit
0.1015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.86 (Each)
Carton
$44.64 (Per 24)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
344
Resources
Images
 
 
AC101001 - Small Image
 
AC101001 - Large Image
 
AC101001 - Large Image
Attachments
 
 
AC101001 - Specification Sheet
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
High Impact Flame Retardant Plastic
Number Of Gangs
1.0
Material, Color, and Finish
Color
Green
Dimensions and Weight
Height
4.2 in;106.68 mm
Length
1.91 in;48.514 mm
Width
2.38 in;60.452 mm
Descriptions
Description
1G LV BRACKET RETROFIT (M24)
Extra Long Description
PAS AC101001 1G LV BRKT RETROFIT (M
Features
Designed for use in single gang openings, the 1-Gang LV Swing Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for retrofit projects, this bracket installs quickly and easily. The bracket features an open back and uses reliable metallic swing brackets to clamp bracket in place.
Long Description
Retrofit Bracket, 1.91 in Length, 2.38 in Width, 4.2 in Height, Green, High Impact Flame Retardant Plastic, 0.1000 lb
Product Type
Swing Bracket
Short Description
Retrofit Bracket, Green, Plastic, 1.91 x 2.38 x 4.2 in
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC101001
GTIN
00804428026051
UPC
804428026051
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.1000 lb
Weight per each
0.1015
Carton
24
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 344

Location search:

Greater Oklahoma City Area

Location Stock Available

A-L

Location Stock Available
Gainesville
2 View Store

* All prices subject to change.

Begin Live Chat