AC101001 - 1G LV Bracket Retrofit (M24)

Legrand-On-Q

  • $1.81 (Each)
  • $1.81 (Each)

  • $43.44 (Per 24)

In-Stock: 3 available locally (Sulphur Springs, TX) (change location)
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
AC101001
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC101001
Description
1G LV Bracket Retrofit (M24)
Retrofit Bracket, 1.91 In Length, 2.38 In Width, 4.2 In Height, Green, High Impact Flame Retardant Plastic, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Innerduct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
31162307 - Mounting plates
UPC/GTIN
804428026051 / 00804428026051
Weight per unit
0.1015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.81 (Each)
Carton
$43.44 (Per 24)
Stock Availability
Sulphur Springs
3 (Check another store)
Tyler
69
All Stores
149
Resources
Images
 
 
AC101001 - Large Image
 
AC101001 - Small Image
 
AC101001 - Large Image
Brochures
 
 
AC101001 - Brochure
Other Links
 
 
AC101001 - Other
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
1.91 in;48.514 mm
Width
2.38 in;60.452 mm
Height
4.2 in;106.68 mm
Descriptions
Product Type
Swing Bracket
Long Description
Retrofit Bracket, 1.91 in Length, 2.38 in Width, 4.2 in Height, Green, High Impact Flame Retardant Plastic, 0.1000 lb
Features
Designed for use in single gang openings, the 1-Gang LV Swing Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for retrofit projects, this bracket installs quickly and easily. The bracket features an open back and uses reliable metallic swing brackets to clamp bracket in place.
Short Description
Retrofit Bracket, Green, Plastic, 1.91 x 2.38 x 4.2 in
extra long description
OnQ AC101001 1G LV BRKT RETROFIT (M
Description
1G LV BRACKET RETROFIT (M24)
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
AC101001
GTIN
00804428026051
UPC
804428026051
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.1000 lb
Weight per each
0.1015
Carton
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 149

Location search:

Distribution Centers

Location Stock Available
Longview
3 View Store
Nacogdoches
33 View Store

A-L

Location Stock Available
Gainesville
7 View Store

M-Z

Location Stock Available
Searcy
6 View Store

* All prices subject to change.

Begin Live Chat