7621 - Straight Blade Recep Single 20a277

Legrand-Pass & Seymour

  • $29.76 (Each)
  • $29.76 (Each)

  • $297.62 (Per 10)

  • $1,488.08 (Per 50)

  • $2,976.15 (Per 100)
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
7621
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7621
Description
Straight Blade Recep Single 20a277
Single Receptacle, 20 A, 120/277 V Ac, 1 Pole, 3 Wires, #14 to #12 Awg Compatible Wire Size, Wall Mount, 1.555 In Length, 1.144 In Width, 4.031 In Height, Thermoplastic, Brown, Corrosion Resistant, 0.2300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007762105 / 0785007762105 / 00785007762105
Weight per unit
0.2272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.76 (Each)
Carton
$297.62 (Per 10)
Standard Packaging
$1,488.08 (Per 50)
Resources
Images
 
 
7621 - Large Image
 
7621 - Small Image
 
7621 - Large Image
 
7621 - Video
Brochures
 
 
7621 - Brochure
Other Links
 
 
7621 - Other
 
7621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Number of Wires
3
Material
Thermoplastic
Wire Size
14 - 12
amperage rating
20
Poles
Double Pole
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.555 in
Width
1.144 in
Height
4.031 in
Size
3.3"
Descriptions
Product Type
single Receptacle
extra long description
P&S 7621 STRAIGHT BLADE RECEP SINGL
Long Description
Single Receptacle, 20 A, 120/277 V ac, 1 Pole, 3 Wires, #14 to #12 AWG Compatible Wire Size, Wall Mount, 1.555 in Length, 1.144 in Width, 4.031 in Height, ThermoPlastic, Brown, Corrosion Resistant, 0.2300 lb
Features
Single Receptacle 2pole 3wire 20amp 277volt Grounding
Short Description
20 A, 120/277 VAC, Single Receptacle, Brown
Special Features
Back & Side Wire;Tri Drive Terminal & Mounting Screws
Description
STRAIGHT BLADE RECEP SINGLE 20A277
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #12 AWG
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 20/498;RoHS Compliant
media
Yes
Voltage
277.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7621
GTIN
00785007762105
UPC
785007762105
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
RECEPTACLE
Trade Size
Amperage
20.0
Packaging
Weight
0.2300 lb
Weight per each
0.2272
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
UL, UL20/498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7621.
Jump To:

Similar Items

Similar items are close alternatives to 7621, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Single Receptac...
  • Our Part #: 834BB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 834B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
834BB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 7621 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
834B Eaton Wiring Devices 00032664183201
7621 Legrand Pass & Seymour 00785007762105
GE07203 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat