834BB0X - Recp Single 20A 277V 2P3W STR Swire BR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
834BB0X
Manufacturer
Eaton
Manufacturer's Part Number
834B-BOX
Description
Recp Single 20A 277V 2P3W STR Swire BR
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Single Receptacle, #14-10 Awg, 20A, Industrial, Flush, 277V, Side Wire, Brown, Brass, Nylon, 7-20R, Single, Screw, Nylon, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664183201 / 00032664183201
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
834BB0X - Large Image
 
834BB0X - Large Image
 
834BB0X - Large Image
 
834BB0X - Small Image
 
834BB0X - Video
Attachments
 
 
834BB0X - Specification Sheet
Brochures
 
 
834BB0X - Brochure
Other Links
 
 
834BB0X - Other
 
834BB0X - Other
 
834BB0X - Other
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
Recp Single 20A 277V 2P3W STR Swire BR
extra long description
EWD 834B-BOX Recp Single 20A 277V 2
Description
RECP SINGLE 20A 277V 2P3W STR SWIRE BR
Long Description
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 277V, Side wire, Brown, Brass, Nylon, 7-20R, Single, Screw, Nylon, ED Box
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3100 IN X 0.9400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
834B-BOX
GTIN
00032664183201
UPC
032664183201
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Extra heavy-duty industrial specification grade
Packaging
Weight per each
0.205
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 834BB0X.
Jump To:

Similar Items

Similar items are close alternatives to 834BB0X, though they may not be 100% alike.

Single Receptacle, 20 A, 120/277 V Ac, 1 Pole, 3 Wires, #14 to #12 Awg Compatibl...
  • Our Part #: 7621
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7621
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($297.62) · 50 ($1,488.08) ·
7621 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 834BB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
834B Eaton Wiring Devices 00032664183201
7621 Legrand Pass & Seymour 00785007762105

* All prices subject to change.

Begin Live Chat