692IG - Combo SW 1P 15A 120V Pilot LT 1/25 GRD Iv

Legrand-Pass & Seymour

  • $23.51 (Each)
  • $23.51 (Each)

  • $1,175.28 (Per 50)

  • $2,350.57 (Per 100)

In-Stock: 1 available locally (Lafayette, LA) ( change location)
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
692IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692-IG
Description
Combo SW 1P 15A 120V Pilot LT 1/25 GRD Iv
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006094 / 0785007006094 / 00785007006094
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.51 (Each)
Carton
$23.51 (Each)
Standard Packaging
$1,175.28 (Per 50)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
0
All Stores
35
Resources
Images
 
 
692IG - Small Image
 
692IG - Large Image
Other Links
 
 
692IG - Other
 
692IG - Other
 
692IG - Other
Brochures
 
 
692IG - Brochure
Attachments
 
 
692IG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
15
Connection
Side wire
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/125
Wattage
Pilot Light: 1/25
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO SW 1P 15A 120V PILOT LT 1/25 GRD IV
Extra Long Description
PAS 692IG COMBO SW 1P 15A120V PILOT
Features
Combination
Long Description
Single-Pole, Single Pilot light, Combination Switch, 15A, 120/125As, White.
Product Type
Combo SW 1P 15A120V Pilot LT 1/25 GRD I
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Action
SP & Pilot Light
Contact Configuration
N-O
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
LED, Universal, Fluorescent, Incandescent, CFL, Halogen, Xenon
Mounting Type
Wall Box
Number Of Switches
1.0
Operating Cycles
30k.0
Switch Type
Switch, Pilot
Throw Type
Single Throw
Voltage
120.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
692-IG
GTIN
00785007006094
UPC
785007006094
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2133
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Standard
CULUS, UL20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
1 View Store

Distribution Centers

Location Stock Available
Springdale
25 View Store
Tyler
8 View Store

A-L

Location Stock Available
Huntsville
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 692IG.
Jump To:

Similar Items

Similar items are close alternatives to 692IG, though they may not be 100% alike.

Cross Referenced

These items are similar to 692IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC109I Bryant Electric 00883778110023
277V-BOX Eaton 00032664750328
277V Eaton Wiring Devices 00032664994487
82150L-I Enerlites 00883951216498
5226-I Leviton 00078477226902
82095 Morris 00601986820950
692IG Legrand Pass & Seymour 00785007006094
692I Legrand Pass & Seymour 00785007692013

* All prices subject to change.

Begin Live Chat