690LAG - Combo 2SW 1P 15A 120/277V W/GRD La

Legrand-Pass & Seymour

  • $15.28 (Each)
  • $15.28 (Each)

  • $764.09 (Per 50)

  • $1,528.18 (Per 100)

In-Stock: 1 available locally (Conway, AR) ( change location)
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
690LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690-LAG
Description
Combo 2SW 1P 15A 120/277V W/GRD La
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Light Almond, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007691078 / 0785007691078 / 00785007691078
Weight per unit
0.2162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.28 (Each)
Carton
$15.28 (Each)
Standard Packaging
$764.09 (Per 50)
Stock Availability
Conway
1 (Check another store)
Little Rock
53
All Stores
438
Resources
Images
 
 
690LAG - Small Image
 
690LAG - Large Image
 
690LAG - Large Image
Other Links
 
 
690LAG - Other
 
690LAG - Other
 
690LAG - Other
Brochures
 
 
690LAG - Brochure
Attachments
 
 
690LAG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Side wire
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Poles
1
Voltage Rating
120/277 V ac
Wire Size
4
Material, Color, and Finish
Color
Light Almond
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Description
COMBO 2SW 1P 15A 120/277V W/GRD LA
Extra Long Description
PAS 690LAG COMBO 2SW 1P 15A 120/277
Features
single pole, double combination switch, 15 amps, 120/277 volts, with ground. light almond.
Long Description
Grounding Combination Switch, 2 Poles, 15 A, 120/277 V ac, Light Almond, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type
Grounding Combination Switch
Short Description
Grounding Combination Switches, 15 A
Special Features
Two devices fits in one space, side wire
Additional Information
Actuator Type
Toggle
Contact Rating
15amp, 120/277vac
Dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/277 VAC
Load Type
Xenon, Incandescent, Halogen, CFL, Fluorescent, Universal, LED
Mounting Type
Wall Mount
Number Of Switches
2.0
Package Quantity
10 CA;50 PK
Standards Met
UL498
Switch Type
Toggle
Throw Type
Single Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
690LAG
GTIN
00785007691078
UPC
785007691078
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination, Tamper-Resistant, Switch
Trade Size
Amperage
15.0
Packaging
Weight
0.22 lb
Weight per each
0.2162
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Mounting
WALL
Nema Rating
5-15R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 690LAG.
Jump To:

Similar Items

Similar items are close alternatives to 690LAG, though they may not be 100% alike.

Cross Referenced

These items are similar to 690LAG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC101LA Bryant Electric 00883778119064
271LA Eaton Wiring Devices 00032664583292
5224-2T Leviton 00078477273135
690LAG Legrand Pass & Seymour 00785007691078
271LA Eaton 00032664750434

* All prices subject to change.

Begin Live Chat