1251I - Switch CTR Off Control 20A 120/277V (SPDT) Iv

Legrand-Pass & Seymour

  • $67.07 (Each)
  • $67.07 (Each)

  • $670.70 (Per 10)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
1251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1251-I
Description
Switch CTR Off Control 20A 120/277V (SPDT) Iv
Manual Controller, 1 Pole, 20 A, 120/277 V Ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 In Overall Length, 1.5 In Overall Width, 3.281 In Overall Height, Toggle Switch, Insulated, 0.26504 LB
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007125115 / 0785007125115 / 00785007125115
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.07 (Each)
Standard Packaging
$670.70 (Per 10)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
6
Resources
Images
 
 
1251I - Small Image
 
1251I - Large Image
 
1251I - Large Image
Other Links
 
 
1251I - Other
 
1251I - Other
 
1251I - Other
 
1251I - Other
Attachments
 
 
1251I - Specification Sheet
Brochures
 
 
1251I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle Switch
Amperage Rating
20
Connection
Side wire
Current Rating
20 A
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1
Poles
1
Voltage Rating
120/277 V ac
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
Ivory
Enclosure Material
Steel
Finish
Matte
Dimensions and Weight
Overall Length
1.469 in
Size
3.3 in
Descriptions
Description
SWITCH CTR OFF CONTROL 20A 120/277V (SPDT) IV
Extra Long Description
PAS 1251I SW CTR OFF CONTRL 20A 120
Features
Single Pole, Double Throw Manual Control Switch, 20 amps, 120/277 volts, Ivory.
Long Description
Manual Controller, 1 Pole, 20 A, 120/277 V ac, Wall Mount, Steel Enclosure Material, Ivory, Toggle Actuator, 1.469 in Overall Length, 1.5 in Overall Width, 3.281 in Overall Height, Toggle Switch, Insulated, 0.26504 lb
Product Type
Manual Controller
Short Description
Manual Controller, 20 A
Special Features
Oversize Silver Alloy Contacts for Long Life and Better Heat Dissipation;Three Position
Additional Information
Action
Single pole
Actuator Type
Toggle
Contact Rating
20Amp, 120/277Vac
Indoor/Outdoor
Indoor
Insulated/Non-Insulated
Insulated
Load Rating
20 A @ 120/277 VAC
Load Type
Xenon, Halogen, CFL, Fluorescent, Incandescent, Universal, LED
Mounting Type
Wall Mount
Number Of Switches
1.0
Operator Type
Toggle Switch
Overall Height
3.281 in
Overall Width
1.5 in
Standards Met
UL 498;CSA;RoHS
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1251I
Sub Brand
Pass & Seymour
GTIN
00785007125115
UPC
785007125115
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight
0.26504 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Enclosure
STEEL
Mounting
WALL
Standard
CSA, UL, CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Deer Park
1 View Store
DFW RDC
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 1251I.
Jump To:

Similar Items

Similar items are close alternatives to 1251I, though they may not be 100% alike.

Cross Referenced

These items are similar to 1251I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4921I Bryant Electric 00781786624078
HBL1557I Hubbell Wiring Device-Kellems 00783585432861
1257-I Leviton 00078477165751
1251I Legrand Pass & Seymour 00785007125115
3D381 GENERAL ELECTRIC n/a
HBL1557I GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat