1226I - Switch Maintd Control 20A 120/277V (DPDT) Iv

Legrand-Pass & Seymour

  • $125.39 (Each)
  • $125.39 (Each)

  • $1,253.90 (Per 10)

In-Stock: 4 available locally (Clovis, NM) ( change location)
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
1226I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1226-I
Description
Switch Maintd Control 20A 120/277V (DPDT) Iv
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007122619 / 0785007122619 / 00785007122619
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.39 (Each)
Standard Packaging
$1,253.90 (Per 10)
Stock Availability
Clovis
4 (Check another store)
Lubbock
0
All Stores
54
Resources
Images
 
 
1226I - Small Image
 
1226I - Large Image
Other Links
 
 
1226I - Other
 
1226I - Other
 
1226I - Other
 
1226I - Other
Attachments
 
 
1226I - Specification Sheet
Brochures
 
 
1226I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1
Poles
2
Voltage Rating
120/277
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
SWITCH MAINTD CONTROL 20A 120/277V (DPDT) IV
Extra Long Description
PAS 1226I SW MAINTD CONTRL 20A 120
Features
Durable
Long Description
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Product Type
SW Maintd Contrl 20A 120/277V (DPDT) I
Special Features
Side wire terminals, Fiber Terminal insulation barrier\
Additional Information
Action
DP, DT
Contact Rating
20Amp, 120/277V
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, CFL, LED, Xenon, Incandescent, Halogen, Universal
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1226-I
GTIN
00785007122619
UPC
785007122619
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight per each
0.312
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL, CSA, CULUS, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Lubbock Area

Location Stock Available
Clovis
4 View Store
These alternate items can be purchased instead of 1226I.
Jump To:

Similar Items

Similar items are close alternatives to 1226I, though they may not be 100% alike.

Cross Referenced

These items are similar to 1226I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4922I Bryant Electric 00781786624092
4925I Bryant Electric 00781786658332
2226V Eaton Wiring Devices 00032664429804
2225V Eaton Wiring Devices 00032664429606
HBL1386I GENERAL ELECTRIC n/a
2226V GENERAL ELECTRIC n/a
3D374 GENERAL ELECTRIC n/a
HBL1386I Hubbell Wiring Device-Kellems 00783585432663
HBL1385I Hubbell Wiring Device-Kellems 00783585432625
1285-I Leviton 00078477168240
1286-I Leviton 00078477168301
1285 Leviton 00078477168226
1225I Legrand Pass & Seymour 00785007122510
1226I Legrand Pass & Seymour 00785007122619
1225 Legrand Pass & Seymour 00785007122503

* All prices subject to change.

Begin Live Chat