DR10250L - Disconnect

Panduit

  • $1.73 (Each)
  • $1.73 (Each)

  • $86.62 (Per 50)

  • $173.25 (Per 100)
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
DR10250L
Manufacturer
Panduit
Manufacturer's Part Number
DR10-250-L
Description
Disconnect
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983827367 / 0074983827367 / 00074983827367
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$86.62 (Per 50)
Resources
Images
 
 
DR10250L - Small Image
 
DR10250L - Small Image
 
DR10250L - Large Image
Other Links
 
 
DR10250L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10
Voltage Rating
600
Material
Brass
insulation
None
connection
Standard
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
DISCONNECT
extra long description
PAN DR10-250-L Pan-Term® DR10-250-L
Long Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is non-insulated in metallic housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.61" (15.5 mm) long and 0.3" (7.6 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in bottles of 50.
Product Type
Pan-Term® DR10-250-L Loose Piece Disconnect
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DR10-250-L
GTIN
00074983827367
UPC
074983827367
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Disconnect
Packaging
Weight per each
1
Carton
50
Uses, Certifications, and Standards
Mounting
1932-09-01
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
standard
CSA Certified LR31212, C22.2 No.153;UL 310 Listed, UL Listed 20H3 E78522
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DR10250L.
Jump To:

Similar Items

Similar items are close alternatives to DR10250L, though they may not be 100% alike.

Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inc...
  • Our Part #: C10250A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C10-250A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($121.18) · 250 ($605.90) ·
C10250A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.18

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat