C10250A - Non-Ins Fem-250 Flag Disc, 12-10 Le

Sta-Kon

  • $121.18 (Per 50)
  • $2.42 (Each)

  • $121.18 (Per 50)

  • $242.36 (Per 100)

  • $605.90 (Per 250)
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
C10250A
Manufacturer
Sta-Kon
Manufacturer's Part Number
C10-250A
Description
Non-Ins Fem-250 Flag Disc, 12-10 Le
Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250X.032, Wire Range #12-#10 Awg, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210872452 / 5414363148883 / 00786210872452
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.42 (Each)
Carton
$121.18 (Per 50)
Standard Packaging
$605.90 (Per 250)
Resources
Images
 
 
C10250A - Small Image
 
C10250A - Large Image
Attachments
 
 
C10250A - Specification Sheet
Other Links
 
 
C10250A - Other
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
Brass
insulation
None
Material, Color, and Finish
Color
Metallic
Finish
Tin Plated
Descriptions
Description
NON-INS FEM-250 FLAG DISC, 12-10 LE
Product Type
Non-Ins Fem-250 Flag Disc, 12-10 Le
extra long description
ABB C10-250A NON-INS FEM-250 FLAG D
Long Description
Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250x.032, Wire Range #12-#10 AWG, Copper, Tin Plated
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
C10-250A
GTIN
00786210872452
UPC
786210872452
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated 90 Degree Flag Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.004
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C10250A.
Jump To:

Similar Items

Similar items are close alternatives to C10250A, though they may not be 100% alike.

The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It...
  • Our Part #: DR10250L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DR10-250-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($86.62) ·
DR10250L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.73

Each

QTY:
Each
Add
12-10 Awg Female Flag, 100 Per Pack
  • Our Part #: SF122503
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SF12-250-3
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($76.20) ·
SF122503 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$76.20

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to C10250A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
Q10F250D Burndy n/a
F10-250 Greaves 00784491166123
F12-250-3 NSi Industries 00662381069108
FR1E250 Penn-Union n/a
C10-250A Thomas & Betts 00786210872452

* All prices subject to change.

Begin Live Chat